Shop All Marine & Boat Lighting
Shadow-Caster Led Lighting
Shadow-Caster SCM-6 LED Underwater Light w/20' Cable - 316 SS Housing
Mfr # SCM-6-GW-20
Zoro # G702942209
product price: $399.00
/ea
Free Shipping & Returns
$399.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shadow-Caster Led Lighting
- MFR # SCM-6-GW-20
- Zoro # G702942209
- UPC # 855726005101
- Country of Origin United States
- Category Marine & Boat Lighting
Description
SCM-6 LED Underwater Light w/20' Cable - 316 SS Housing - Great White
With six LEDs, our mid-sized underwater light is the perfect addition to every vessel. Available in any of our five colors, the SCM-6 works with our Wireless Controller and Power Distribution Box for ease of use and installation.
High Intensity
Shadow-Caster underwater LED lights are designed to deliver the most intense optical output. Our unique design allows us to produce maximum light output and maximum LED life (over 40,000 hours).
Robust Design
With Shadow-Caster underwater LED lights, there's no additional external components to install. Just connect the cable (submersible to 20 feet). All the necessary electronics are integrated into the housing and resistant to vibration and the elements.
Surface Mounted
Our lighting solutions feature a low profile design that requires noalteration to the main hull
Wide Input Voltage Range
Shadow-Caster's underwated LED lights have an input range of 10 to 30 volts and work equally well on sets of 12 or 24 volts.
Surge and Reverse Polarity Protection
Our lighting systems have an innovative protection system that automatically disconnects the input entry when excessive voltage or reverse polarity is detected.
Thermal Protection
Our unique thermal protection features a control system that detects internal temperature and adjusts energy production down to avoid damage.
Specifications:
With six LEDs, our mid-sized underwater light is the perfect addition to every vessel. Available in any of our five colors, the SCM-6 works with our Wireless Controller and Power Distribution Box for ease of use and installation.
High Intensity
Shadow-Caster underwater LED lights are designed to deliver the most intense optical output. Our unique design allows us to produce maximum light output and maximum LED life (over 40,000 hours).
Robust Design
With Shadow-Caster underwater LED lights, there's no additional external components to install. Just connect the cable (submersible to 20 feet). All the necessary electronics are integrated into the housing and resistant to vibration and the elements.
Surface Mounted
Our lighting solutions feature a low profile design that requires noalteration to the main hull
Wide Input Voltage Range
Shadow-Caster's underwated LED lights have an input range of 10 to 30 volts and work equally well on sets of 12 or 24 volts.
Surge and Reverse Polarity Protection
Our lighting systems have an innovative protection system that automatically disconnects the input entry when excessive voltage or reverse polarity is detected.
Thermal Protection
Our unique thermal protection features a control system that detects internal temperature and adjusts energy production down to avoid damage.
Specifications:
- Size: 7.2" Length x 2.375" Width x 0.5" Height (183 x 60 x 13mm)
- Operating Voltage: 10 - 30 Volts DC with consistent brightness
- Current Draw: 2.1 Amps @ 12 Volts
- Internal high efficiency digital switching power supply
- 24 Watts of high efficiency LED light
- 40,000-Hour Lamp Life
- 120° light spread angle
- 316 Stainless Steel Housing with Polycarbonate Lens
- 20' (6M) Standard Cable Length
- 1-Year Warranty
- Made in the USA
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 3-25/32 x 5-23/32 In (BT366-MPG)
- AP EXHAUST Converter-Preobdii Standard Duty Univers (602207)
- SOLIDDRIVE Demo Kit (SD-1DESKTOP-250)
- BELL Anti-Theft Fasteners, Chrome, PK2 (45915-8)
- SHADOW-CASTER LED LIGHTING Bimini Blue Single Color Underwater Light - 16 LEDs - Bronze (SCR-16-BB-BZ-10)
- SHADOW-CASTER LED LIGHTING Blue/White Color Changing Underwater Light - 16 LEDs - Bronze (SCR-16-BW-BZ-10)
- SHADOW-CASTER LED LIGHTING Multi-Zone Lighting Controller Kit (SCM-ZC-KIT)
- SHADOW-CASTER LED LIGHTING Shadow-Caster Courtesy Light w/2' Lead Wire - 316 SS Cover - RGB Multi (SCM-CL-RGB-SS-4PACK)
- SHADOW-CASTER LED LIGHTING Shadow-Caster Color Caster Extended Multi-Color Underwater Light - 10 and #39 Lead Wire (SCM-10-EXT-CC-20)
- TH MARINE Channel-Rope Light 6', #LED-SMSLC-6WT (LED-SMSLC-6WT)
- SEA-DOG High Power LED Reading Light Flexible (404546-1)
- Shadow-Caster Led Lighting Marine & Boat Lighting