Shadow-Caster Led Lighting

Shadow-Caster SC3 Series Underwater Light - Full-Color Change-12-Color Standard or Unlimited Color


product price: $258.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

SC3 Series Underwater Light - Full-Color Change - 12-Color Standard or Unlimited Colors with Shadow-NET The SC3 underwater light provides your vessel with 24 watts of intense LED lighting. The SC3s are designed with a sub-compact 3 diameter hard anodized aluminum housing for under the waterline surface mounting. Single color or color-changing versions are available with variable brightness and a wide array of control options. Features: Proprietary clear gel-filled design, injected through the entire unit - eliminates condensation and/or water intrusion under stress Tough, scratch-resistant, tempered glass lens with hard-anodized aluminum housing - impervious to acetone, solvents, and demanding marine environments Transient surge and reverse polarity protection — dramatically prolong unit life Thermal throttling technology - enables safe operation even out of water From simple on-off to full-featured lighting effects, the unit is enabled for a host of control interfaces Specifications: Up to 3,000 lumens 120-degree beam angle 24-watt power draw 2 amps operating current draw @ 12V 10-30 volts input 3.6 91.44mm outside diameter IP68 fully submersible waterproof design Includes: Lighting unit 3’ 1M submersible grade cable 3 mounting screws 3 year standard warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.