Shop All Marine & Boat Lighting
Shadow-Caster Led Lighting
Shadow-Caster Round Accent Light RGB Diffused White Polymer Housing
Mfr # SCM-RAL-RGB-0.4-PW
Zoro # G312299304
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shadow-Caster Led Lighting
- MFR # SCM-RAL-RGB-0.4-PW
- Zoro # G312299304
- UPC # 850024342316
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
Round Accent Light RGB Diffused White Polymer Housing Shadow-Caster Round Accent Lighting “RAL products are designed for lighting small areas around your vessel. Choose the correct product based on your mounting location and application. Shadow-Caster Round Accent Lights support a variety of mounting configurations for anything from small hatches, cup holders, toe kick areas, walkway illumination, map lighting, baitwells, and cooler areas. All of Shadow-Caster RGB Accent Lights are designed to work with Shadow-Caster innovative lineup of lighting controllers. Specifications: Recommended Applications: Cup holders, hatches, and toe kick area lighting IP Rating: IP67 Materials: Diffused polymer white housing Thread: none Recommended Hole Diameter: 0.375” Current Channel: 20mA, 60mA total Voltage: 12V Only Lead Wire Length: 18in/0.5M Hardware Included: none
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMASTER 16x6.50-8 S-Turf 4 Ply Tubeless Low Speed Tire (450305)
- ROTELLA Diesel Engine Oil, Conventional, 1 gal. (550054449)
- DONALDSON Muffler, Round Style 6, M100572 (M100572)
- RAYMARINE Cpt-Dv/Dvs Mounting Kit (R70439)
- SHADOW-CASTER LED LIGHTING Shadow-Caster Color Caster Extended Multi-Color Underwater Light - 10 and #39 Lead Wire (SCM-10-EXT-CC-20)
- SHADOW-CASTER LED LIGHTING Shadow-Caster Courtesy Light w/2' Lead Wire - 316 SS Cover - RGB Multi (SCM-CL-RGB-SS-4PACK)
- SHADOW-CASTER LED LIGHTING Blue/White Color Changing Underwater Light - 16 LEDs - Bronze (SCR-16-BW-BZ-10)
- SHADOW-CASTER LED LIGHTING Bimini Blue Single Color Underwater Light - 16 LEDs - Bronze (SCR-16-BB-BZ-10)
- BEP MARINE LED Pilot Indicator Light - 12V - Red (1001104)
- RIGID INDUSTRIES 1" X 2" 65 Deg - Dc Scene Light - Black (86610)
- CAFRAMO Ultimate 747 12V 2-Speed 7" Fan w/Lighter Plug - Black (747DCBCS)
- Shadow-Caster Led Lighting Marine & Boat Lighting