Shop All Marine & Boat Lighting
Shadow-Caster Led Lighting
Shadow-Caster RGBW Courtesy Light - SS
Mfr # SCM-CLX-RGBW-SS
Zoro # G412300023
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shadow-Caster Led Lighting
- MFR # SCM-CLX-RGBW-SS
- Zoro # G412300023
- UPC # 850056320061
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
RGBW Courtesy Light - SS The Shadow-Caster CLX Courtesy Light is an innovative solution for lighting accents and functional areas of a vessel. These front-facing lights have a true white channel for plenty of light efficiency, are waterproof, and are designed with a low profile to create a seamless look on a boat. Beautifully light your boat steps, coves, shelves, compartments, and work areas with our CLX Courtesy Lights. Features: Wide angle illumination Unique design for even illumination and low glare RGBW output True white channel for functional use Low profile and small footprint Polished stainless steel bezel for aesthetics 3-Year Warranty Specifications: Up to 80 lumens of white light The current draw is 50mA for each channel. red, green, blue, and white 12V DC, 300mA max current 1.5W max power dissipation 300mA max current RGBW UV-stabilized polycarbonate housing Stainless steel 316 polished bezel IP67 water-resistant design 5 conductor RGBW wire 3 76.2mm x 1 25.4mm x 0.32 8.13mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Red 10 AWG Primary Cable - 100' (108810)
- MEVOTECH LATERAL LINK (CMS251251)
- REESE Trailer Ball, 3500 lb., Chrome, REESE TOWPOWER (7008520)
- FLEX NORTH AMERICA Polishing Pad, 3" Size, Foam, Black (555140)
- SHADOW-CASTER LED LIGHTING Shadow-Caster Courtesy Light w/2' Lead Wire - 316 SS Cover - RGB Multi (SCM-CL-RGB-SS-4PACK)
- SHADOW-CASTER LED LIGHTING Blue/White Color Changing Underwater Light - 16 LEDs - Bronze (SCR-16-BW-BZ-10)
- SHADOW-CASTER LED LIGHTING Shadow-Caster Color Caster Extended Multi-Color Underwater Light - 10 and #39 Lead Wire (SCM-10-EXT-CC-20)
- SHADOW-CASTER LED LIGHTING Bimini Blue Single Color Underwater Light - 16 LEDs - Bronze (SCR-16-BB-BZ-10)
- SHADOW-CASTER LED LIGHTING Multi-Zone Lighting Controller Kit (SCM-ZC-KIT)
- HELLA MARINE Led Strip Light White Blue Led 12V (958121011)
- LUMITEC NevisLT Led Engine Room Light - 1000 Lumens (101296)
- Shadow-Caster Led Lighting Marine & Boat Lighting