Shadow-Caster Led Lighting

Shadow-Caster Downlight - White Housing - Bimini Blue


product price: $63.45
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Downlight - White Housing - Bimini Blue This Shadow-Caster large marine LED downlight is bimini blue and is perfect for lighting overhead areas of the interior and exterior of your boat or yacht. At 3in overall diameter, its wide-angle spread of light and all-glass reveal make this the ideal light for T-Tops, cabins, towers, and more. Features: LED color is bimini blue 120-degree viewing angle High-efficiency switch mode power supply Waterproof low-profile aluminum housing All-Glass reveal provides a modern look White finish Durable glass lens 3-Year Warranty Specifications: 120-degree beam angle 3-watt power draw 10-30 volts input 250mA at 12 volts, 125mA at 24 volts 6000 Kelvin cool white color temperature 3000 Kelvin warm white color temperature 3 in. 76mm OD, 0.175 in. 4mm mounting height 2 in. 51mm mounting hole IP67 waterproof design 18 in. 45cm lead wire Includes: Down light Flush mounting bracket 3 #4 X 0.5 in. 12.7mm SS316PH screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.