Shadow-Caster Led Lighting

Shadow-Caster DLX Series Down Light - White Housing - White


product price: $95.05
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

DLX Series Down Light - White Housing - White The Shadow-Caster Large Down Light SCM-DLX is perfect for lighting overhead areas of the interior and exterior of your boat or yacht. At 3 overall diameter, its wide-angle spread of light and all-glass reveal makes this the ideal light for T-Tops, cabins, towers, and more. The SCM-DLX series is available in 3 light output choices; single color white, 3 colors white, blue, and red as well as a full-color version. Choose from three beautiful color finishes white, black and polished chrome. Easily control the brightness and color from a standard switch. Features: Soft start technology ramps the brightness up gently over 2 seconds Power toggle feature to set brightness and change color True white LED for best color performance 120-degree viewing angle High-efficiency switch mode power supply Waterproof low-profile aluminum housing White, black, or polished chrome finish All-Glass reveal provides a modern look Specifications: 300-lumen output 120-degree beam angle 3-watt power draw 10-30 volts Input 250mA at 12 volts, 125mA at 24 volts 6200 Kelvin cool white color temperature 3 76mm OD, 0.175 4mm mounting height 2 mounting hole IP67 waterproof design Durable glass lens Color change version includes Shadow-NET interface for control Includes: Down light Flush-mounting bracket and 3 #4 X 0.5 SS316PH screws Quick start guide Standard 2 year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.