Shop All Marine & Boat Lighting
Shadow-Caster Led Lighting
Shadow-Caster Courtesy Light w/2' Lead Wire - White ABS Cover - Bimini
Mfr # SCM-CL-BB-4PACK
Zoro # G103072611
product price: $129.95
/ea
Free Shipping & Returns
$129.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shadow-Caster Led Lighting
- MFR # SCM-CL-BB-4PACK
- Zoro # G103072611
- UPC # 855726005491
- Country of Origin United States
- Category Marine & Boat Lighting
Description
Courtesy Light w/2' Lead Wire - White ABS Cover - Bimini Blue - 4-Pack
An aesthetic solution to interior boat lighting. Beautifully light your boat's steps, coves, shelves and compartments with our high efficiency LED lights from the experts in marine lighting.
Specifications:
An aesthetic solution to interior boat lighting. Beautifully light your boat's steps, coves, shelves and compartments with our high efficiency LED lights from the experts in marine lighting.
Specifications:
- Size: 3.0" Length x 0.78" Width x 0.2" Height (76 x 20 x 5mm)
- Operating voltage: 10 - 30 Volts DC
- Current Draw: 60mA (single color lights)
- Output: Blue 4,000 mcd
- A low profile white ABS Cover
- 2' (600mm) of 20 AWG wire
- 40,000 hours of lamp life
- Edge emitting LED lights with 110° viewing angle
- UV Stabilized polycarbonate, with submersible enclosure
- 1-Year Warranty
- Made in the USA
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, Spin-On, 7-5/32" L (BF46227)
- BEP MARINE BEP Battery Switch Label Sheet (713)
- LISLE Circuit Tester, Up to 12 V, Heavy Duty (28400)
- GROTE Air Brake Tube, 3/8", Black, Type B, 500 ft. (81-1038-500B)
- SHADOW-CASTER LED LIGHTING Shadow-Caster Courtesy Light w/2' Lead Wire - 316 SS Cover - RGB Multi (SCM-CL-RGB-SS-4PACK)
- SHADOW-CASTER LED LIGHTING Multi-Zone Lighting Controller Kit (SCM-ZC-KIT)
- SHADOW-CASTER LED LIGHTING Bimini Blue Single Color Underwater Light - 16 LEDs - Bronze (SCR-16-BB-BZ-10)
- SHADOW-CASTER LED LIGHTING Blue/White Color Changing Underwater Light - 16 LEDs - Bronze (SCR-16-BW-BZ-10)
- SHADOW-CASTER LED LIGHTING Shadow-Caster Color Caster Extended Multi-Color Underwater Light - 10 and #39 Lead Wire (SCM-10-EXT-CC-20)
- HELLA MARINE Port Navigation Light Incandescent 2Nm Black 12V (2984335)
- LUMITEC Scallop Pathway Light - Warm White - Stainless Steel Housing (101629)
- Shadow-Caster Led Lighting Marine & Boat Lighting