Shop All Marine & Boat Lighting
Shadow-Caster Led Lighting
Shadow-Caster Courtesy Light w/2' Lead Wire - 316 SS Cover - RGB Multi
Mfr # SCM-CL-RGB-SS-4PACK
Zoro # G803078555
Free Shipping & Returns
$159.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shadow-Caster Led Lighting
- MFR # SCM-CL-RGB-SS-4PACK
- Zoro # G803078555
- UPC # 855726005453
- Country of Origin United States
- Category Marine & Boat Lighting
Description
Courtesy Light w/2' Lead Wire - 316 SS Cover - RGB Multi-Color - 4-Pack
An aesthetic solution to interior boat lighting. Beautifully light your boat's steps, coves, shelves and compartments with our high efficiency LED lights from the experts in marine lighting.
Specifications:
- Size: 3.0" Length x 0.78" Width x 0.2" Height (76 x 20 x 5mm)
- Operating voltage: 10 - 30 Volts DC
- 4 Wire lead
- Current Draw: 120mA(max) (color changing lights)
- Output: RGB 26,000 mcd
- A low profile 316 SS Cover
- 2' (600mm) of 20 AWG wire
- 40,000 hours of lamp life
- Edge emitting LED lights with 130° viewing angle
- UV Stabilized polycarbonate, with submersible enclosure
- 1-Year Warranty
- Made in the USA
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Single Point, Small Base, 1/4", Black (509693-001)
- SUR&R Oil Drain, 1-1/2" dia., 3" W, Metal, PK5 (DP335)
- SCOSCHE MagicMount Magnetic Phone/GPS Vent Mount (MAGVM2)
- BALDWIN FILTERS Lube Filter, 3-23/32 in. O.D. (B9601)
- SHADOW-CASTER LED LIGHTING Blue/White Color Changing Underwater Light - 16 LEDs - Bronze (SCR-16-BW-BZ-10)
- SHADOW-CASTER LED LIGHTING Bimini Blue Single Color Underwater Light - 16 LEDs - Bronze (SCR-16-BB-BZ-10)
- SHADOW-CASTER LED LIGHTING Shadow-Caster Color Caster Extended Multi-Color Underwater Light - 10 and #39 Lead Wire (SCM-10-EXT-CC-20)
- SHADOW-CASTER LED LIGHTING Multi-Zone Lighting Controller Kit (SCM-ZC-KIT)
- SEACHOICE Chartlight/Cigarette Lighter 12V, Stainless Steel (15101)
- FEDERAL SIGNAL Federal Signal LP7-18-30B Strobe/sounder, 18-30VDC, Blue (LP7-18-30B)
- RIGID INDUSTRIES 360-Series 6" Led Off-Road Drive Beam W/ (36206)
- Shadow-Caster Led Lighting Marine & Boat Lighting