Shadow-Caster Led Lighting

Shadow-Caster Color Caster Extended Multi-Color Underwater Light - 10 and #39 Lead Wire


product price: $733.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Color Caster Extended Multi-Color Underwater Light - 10 Foot Lead WireThe SCM-10-EXT-CC extended color underwater light provides your vessel with 42 watts of intense LED lighting. Easily switch between 12 standard colors or use an or use a Shadow-NETandreg enabled product to enjoy unlimited colors. The SCM-10-EXT-CCs low profi le design allows for many mounting locations. The unique stainless steel housing compliments the look of any trailer or lift kept boat.Features:Proprietary clear-gel-fi lled design, injected through entire unit eliminates condensation and/or water intrusion under stressTough, polycarbonate lens Passivated stainless steel 316 material provides a durable corrosion resistant housingTransient surge and reverse polarity protection dramatically prolongs unit lifeThermal throttling technology enables safe operation even out of waterFrom simple on-off to full-feature lighting effects, unit is enabled for a host of control interfacesSelect between 12 colors when using a switch or unlimited colors when using Shadow-NETandreg enabled productsSpecifications:Up to 3,750 lumens120 degree beam angle42 watts power draw3.5 amps operating current draw @ 12 volts10-30 volts input10andrdquo (254 mm) x 2.4andrdquo (61mm) x 0.5andrdquo (13mm)IP68 fully submersible waterproof design10 RGBW LEDsIncludes:Lighting unit10andrsquo (6 m) submersible-grade cable2 SS316 1andrdquo #8 PH screwsStandard 2 year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.