Shadow-Caster Led Lighting

Shadow-Caster 4-Channel Underwater Light Relay Module


product price: $233.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

4-Channel Underwater Light Relay Module The SCM-PD4CH is a 4-position power distribution box that provides a convenient way to connect up to 4 Shadow-Caster underwater lights. Digital over-current protection for each output ensures the safe operation of multiple lights and provides an easy way to manage the relatively high current switching needs of multiple light installations. The SCM-PD4CH is housed in a compact waterproof box that is ideal for mounting in the bilge and wet locations. Features: Compact remote power control box Green/red LED indicates the status of each output channel Individual digital over-current protection for each channel Compatible with Shadow-Caster single and multi-color lights Recommended when installing two or more underwater lights Can be used with a helm-mounted switch or with no switch when using a compatible Shadow-Caster controller Blue Shadow-Caster backlight indicates the state 3-Year Warranty Specifications: Compatible with 12 or 24V systems Up to 10 amps per channel 5/16-18 power lugs IP67 wash down rated enclosure What's Included? 4 position power control box Mounting hardware 4 #8 PH SS x.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.