Shade Trends C-Net Beige Cantilever Mosquito Net; Beige
Mfr # C-Net Beige
Zoro # G004175626
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shade Trends
- MFR # C-Net Beige
- Zoro # G004175626
- Country of Origin China
- Category Workbench Accessories
Description
Mosquito Net for your Cantilever Umbrella. Keep the area under your cantilever umbrella free from mosquitoes, flies and other flying insects with this detachable mosquito net. Weather-resistant mesh net is designed to fit 10 ft. Square/11 ft. octagonal cantilever umbrellas, like our cantilever umbrella. It has an opening for easy access to the interior of the net, and provides reliable protection from all sorts of flying insects. Attach it when you need it--take it down when you don't! When the bugs are in full force, use the net to make sure you and your guests are comfortable.
- Color - Beige
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Compartment Drawer Insert with 20 compartments, Polypropylene, 3" H x 18 in W (124-95-20-IND)
- ZORO SELECT Structural Pipe Fitting, Clamp-On Crossover, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXV8)
- GLOBAL INDUSTRIAL Polypropylene 2 Female NPS Pipe Thread x 2 Part A Camlock Adapter (493522)
- IRIS USA IRIS WEATHERTIGHT 7.75 in. H X 15.75 in. W X 19.7 in. D Stackable Storage Box (110400)
- MILLER ELECTRIC Convenience Kit, 3-1/2W x 29D x 3H, Gray (300614)
- TENNSCO Electronic Riser, 72in.Wx15in.D, 350 lb. (REI-18-1572-WK-1)
- TENNSCO Shelf Riser, 60 W x 10-1/2 D x 12 H, Gray (R-1060)
- GLOBAL INDUSTRIAL Upright Kit 48inH, Tan (606940TN)
- BOSTONTEC Thin Client CPU Holder, Upright/Monitor Mount, 10 lb cap, BLK (CPUTC)
- GLOBAL INDUSTRIAL Steel Drawer W/ Cylinder Lock, 17-1/4inW x 20inD, Blue (606957BL)
- ASTRO PNEUMATIC WORKBENCH 7-IN-1 DOLLY HAND TRUCK (AO55670)
- Shade Trends Workbench Accessories