Shop All Landscape Fabric & Fertilizers
Sgw Everlast
SGW Everlast RIVLT555X10 Riviera Light 120 x 60 x 1.50 in. Artificial Turf
Mfr # RIVLT555X10
Zoro # G804014101
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sgw Everlast
- MFR # RIVLT555X10
- Zoro # G804014101
- Country of Origin China
- Category Landscape Fabric & Fertilizers
Description
Riviera 55 oz. turf is great for landscaping, lawn replacement, on decks & patios, in play & pet areas. Spring green color. No more mowing, watering or spraying; just years of enjoyment with family, friends and pets. This turf is recommended for residential and commercial applications, is safe for pets and ideal in light to moderate traffic areas.
A 1.50 inch pile, polyethylene monofilament with thatch construction. Designed specifically for landscape application to enhance recovery.
Features- Designed to truly replicate grass
- A 1.50 inch blade height helps to achieve a natural appearance
- Uniquely formulated polyurethane coated backing provides greater seam strength and durability
- Not water soluble
- Heat and frost resistant
- UV stabilized
- No harmful environmental effects
- Non-flammable, ant-acid yarn resistant to chemical attack
- Type - Monofilament PE with Thatch
- Composition/Structure - Polyethylene
- Denier - 12,000/4,400
- Colors - Field Green/ Lime Green
- Recommended Maintenance - Rinse and groom as needed to limit matting
- Drainage Rate - 28 inches of rain per hour per square yard
- Dimension - 120 x 60 x 1.50 in.
- Item Weight - 28 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Throttle Control Cable 53 5/8 Length 290-023 (290-023)
- KOHLER Fuel Filter (25 050 07-S)
- A.R. NORTH AMERICA O-Ring, AR2101770 (AR2101770)
- LOGO BRANDS Texas Backpack Cooler (218-612)
- SGW EVERLAST SGW Everlast EVERFES6575X10 Everglade Fescue 120 x 90 x 1.75 in. Artificial Turf (EVERFES6575X10)
- SGW EVERLAST SGW Everlast SEQLT5015X1 Sequoia Light 12 x 180 x 1.50 in. Artificial Turf (SEQLT5015X1)
- SGW EVERLAST SGW Everlast EVERFES825X10 Everglade Fescue Pro 120 x 60 x 1.88 in. Artificial Turf (EVERFES825X10)
- SGW EVERLAST SGW Everlast RIVPRO8075X10 Riviera Pro 120 x 90 x 1.75 in. Artificial Turf (RIVPRO8075X10)
- SGW EVERLAST SGW Everlast EVPET6015X1 Pet Turf 12 x 180 x 1.00 in. Artificial Turf (EVPET6015X1)
- SGW EVERLAST SGW Everlast EVERFESLT505X10 Everglade Fescue Light 120 x 60 x 1.50 in. Artificial Turf (EVERFESLT505X10)
- HOFFMAN A H /GOOD EARTH 5LB 423 Dehyd Manure (20505)
- Sgw Everlast Landscaping Materials