Shop All Landscape Fabric & Fertilizers
Sgw Everlast
SGW Everlast RIVLT5515X1 Riviera Light 12 x 180 x 1.50 in. Artificial Turf
Mfr # RIVLT5515X1
Zoro # G704014041
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sgw Everlast
- MFR # RIVLT5515X1
- Zoro # G704014041
- Country of Origin China
- Category Landscape Fabric & Fertilizers
Description
Riviera 55 oz. turf is great for landscaping, lawn replacement, on decks & patios, in play & pet areas. Spring green color. No more mowing, watering or spraying; just years of enjoyment with family, friends and pets. This turf is recommended for residential and commercial applications, is safe for pets and ideal in light to moderate traffic areas.
A 1.50 inch pile, polyethylene monofilament with thatch construction. Designed specifically for landscape application to enhance recovery.
Features- Designed to truly replicate grass
- A 1.50 inch blade height helps to achieve a natural appearance
- Uniquely formulated polyurethane coated backing provides greater seam strength and durability
- Not water soluble
- Heat and frost resistant
- UV stabilized
- No harmful environmental effects
- Non-flammable, ant-acid yarn resistant to chemical attack
- Type - Monofilament PE with Thatch
- Composition/Structure - Polyethylene
- Denier - 12,000/4,400
- Colors - Field Green/ Lime Green
- Recommended Maintenance - Rinse and groom as needed to limit matting
- Drainage Rate - 28 inches of rain per hour per square yard
- Dimension - 12 x 180 x 1.50 in.
- Item Weight - 9 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE-CIDE Nature-Cide X2 Industrial Strength (2.5Gal) MCP (NCPM2.5)
- SUNBELT BLADE-MOWER, 21", 3/4", HL 20.6" x3" x1.4" (A-B1CC1418)
- SASSY DOG WEAR Sassy Dog Wear SOLID BLACK MED-H Nylon Webbing Dog Harness; Black - Medium (SOLID BLACK MED-H)
- DB ELECTRICAL 81395BH Rotary Cutter Blade for Bush Hog 5' Cutters Razorback RZ60 (3013-8214)
- SGW EVERLAST SGW Everlast EVERSPR653X8 Everglade Spring 96 x 36 x 1.75 in. Artificial Turf (EVERSPR653X8)
- SGW EVERLAST SGW Everlast SEQLT5015X1 Sequoia Light 12 x 180 x 1.50 in. Artificial Turf (SEQLT5015X1)
- SGW EVERLAST SGW Everlast RIV655X10 Riviera 120 x 60 x 1.75 in. Artificial Turf (RIV655X10)
- SGW EVERLAST SGW Everlast EVPET605X10 Pet Turf 120 x 60 x 1.00 in. Artificial Turf (EVPET605X10)
- SGW EVERLAST SGW Everlast EVERFES825X10 Everglade Fescue Pro 120 x 60 x 1.88 in. Artificial Turf (EVERFES825X10)
- SGW EVERLAST SGW Everlast EVERFES6575X10 Everglade Fescue 120 x 90 x 1.75 in. Artificial Turf (EVERFES6575X10)
- MIRACLE-GRO Food Plant Refill Btl 4-16Oz (1004325)
- Sgw Everlast Landscape Fabric & Fertilizers