Shop All Landscape Fabric & Fertilizers
Sgw Everlast
SGW Everlast RIV6575X10 Riviera 120 x 90 x 1.75 in. Artificial Turf
Mfr # RIV6575X10
Zoro # G603997919
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sgw Everlast
- MFR # RIV6575X10
- Zoro # G603997919
- Country of Origin China
- Category Landscape Fabric & Fertilizers
Description
Riviera 65 turf is great for landscaping, lawn replacement, on decks & patios, in play & pet areas. Spring green color. No more mowing, watering or spraying; just years of enjoyment with family, friends and pets. This turf is recommended for residential and commercial applications, is safe for pets and ideal in moderate traffic areas.
A 1.75 inch pile, polyethylene monofilament with thatch construction. Designed specifically for landscape application to enhance recovery.
Features- Designed to truly replicate grass
- A 1.75 inch blade height helps to achieve a natural appearance
- Uniquely formulated polyurethane coated backing provides greater seam strength and durability
- Not water soluble
- Heat and frost resistant
- UV stabilized
- No harmful environmental effects
- Non-flammable, ant-acid yarn resistant to chemical attack
- Type - Monofilament PE with Thatch
- Composition/Structure - Polyethylene
- Denier - 12,000/4,400
- Colors - Field Green/ Lime Green
- Recommended Maintenance - Rinse and groom as needed to limit matting
- Drainage Rate - 28 inches of rain per hour per square yard
- Dimension - 120 x 90 x 1.75 in.
- Item Weight - 45 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTTS Foundatn Soil Improvr 5M (22900)
- DB ELECTRICAL Fuel Cap For Kubota L2501D L2501F L2501H L2600DT L3240HST3 T1060-42020 (1903-2000)
- GARDEN ZONE POULTRY NETTING 24""X150' (162415)
- OREGON Hedge Trimmer Blades (59-200)
- SGW EVERLAST SGW Everlast EVPET603X8 Pet Turf 96 x 36 x 1.00 in. Artificial Turf (EVPET603X8)
- SGW EVERLAST SGW Everlast SEQLT5015X1 Sequoia Light 12 x 180 x 1.50 in. Artificial Turf (SEQLT5015X1)
- SGW EVERLAST SGW Everlast EVPET605X10 Pet Turf 120 x 60 x 1.00 in. Artificial Turf (EVPET605X10)
- SGW EVERLAST SGW Everlast EVERFES6575X10 Everglade Fescue 120 x 90 x 1.75 in. Artificial Turf (EVERFES6575X10)
- SGW EVERLAST SGW Everlast IMPFLT503X8 Imperial Fescue Light 96 x 36 x 1.50 in. Artificial Turf (IMPFLT503X8)
- SGW EVERLAST SGW Everlast EVERFESLT505X10 Everglade Fescue Light 120 x 60 x 1.50 in. Artificial Turf (EVERFESLT505X10)
- GARDENCARE Outdoor Patio Cooling System- Do It Yourself Misting System for Cooling Stables Porches; Backyard & Cattle Sheds (GA391554)
- Sgw Everlast Landscape Fabric & Fertilizers