Shop All Landscape Fabric & Fertilizers
Sgw Everlast
SGW Everlast RIV653X8 Riviera 96 x 36 x 1.75 in. Artificial Turf
Mfr # RIV653X8
Zoro # G103997853
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sgw Everlast
- MFR # RIV653X8
- Zoro # G103997853
- Country of Origin China
- Category Landscape Fabric & Fertilizers
Description
Riviera 65 turf is great for landscaping, lawn replacement, on decks & patios, in play & pet areas. Spring green color. No more mowing, watering or spraying; just years of enjoyment with family, friends and pets. This turf is recommended for residential and commercial applications, is safe for pets and ideal in moderate traffic areas.
A 1.75 inch pile, polyethylene monofilament with thatch construction. Designed specifically for landscape application to enhance recovery.
Features- Designed to truly replicate grass
- A 1.75 inch blade height helps to achieve a natural appearance
- Uniquely formulated polyurethane coated backing provides greater seam strength and durability
- Not water soluble
- Heat and frost resistant
- UV stabilized
- No harmful environmental effects
- Non-flammable, ant-acid yarn resistant to chemical attack
- Type - Monofilament PE with Thatch
- Composition/Structure - Polyethylene
- Denier - 12,000/4,400
- Colors - Field Green/ Lime Green
- Recommended Maintenance - Rinse and groom as needed to limit matting
- Drainage Rate - 28 inches of rain per hour per square yard
- Dimension - 96 x 36 x 1.75 in.
- Item Weight - 15 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKY-PET Oriole Jelly Feeder (253)
- A.R. NORTH AMERICA Pump, 2.2/2600 (25027)
- C&S PRODUCTS CORN SQUIRREL LOG 2/PK (608)
- T1 T1 Pre-Baited Rat Bait Disposable Station (DR0811)
- SGW EVERLAST SGW Everlast EVPET603X8 Pet Turf 96 x 36 x 1.00 in. Artificial Turf (EVPET603X8)
- SGW EVERLAST SGW Everlast EVERSPR6575X10 Everglade Spring 120 x 90 x 1.75 in. Artificial Turf (EVERSPR6575X10)
- SGW EVERLAST SGW Everlast EVPET6015X1 Pet Turf 12 x 180 x 1.00 in. Artificial Turf (EVPET6015X1)
- SGW EVERLAST SGW Everlast RIV655X10 Riviera 120 x 60 x 1.75 in. Artificial Turf (RIV655X10)
- SGW EVERLAST SGW Everlast EVERSPR653X8 Everglade Spring 96 x 36 x 1.75 in. Artificial Turf (EVERSPR653X8)
- SGW EVERLAST SGW Everlast IMPF8075X10 Imperial Fescue 120 x 90 x 1.75 in. Artificial Turf (IMPF8075X10)
- DOSATRON Fertilizer Injector, 14 GPM (D14MZ2VFII)
- Sgw Everlast Landscaping Materials