Shop All Landscape Fabric & Fertilizers
Sgw Everlast
SGW Everlast EVERFES653X8 Everglade Fescue 96 x 36 x 1.75 in. Artificial Turf
Mfr # EVERFES653X8
Zoro # G504014609
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sgw Everlast
- MFR # EVERFES653X8
- Zoro # G504014609
- Country of Origin China
- Category Landscape Fabric & Fertilizers
Description
Everglade Fescue 65 oz. turf is great for landscaping, lawn replacement, on decks & patios, in play & pet areas. Fescue green color. No more mowing, watering or spraying; just years of enjoyment with family, friends and pets. This turf is recommended for residential and commercial applications, is safe for pets and ideal in moderate traffic areas.
A 1.625 inch pile, polyethylene monofilament with thatch construction. Designed specifically for landscape application to enhance recovery.
Features- Designed to truly replicate grass
- A 1.625 inch blade height helps to achieve a natural appearance
- Uniquely formulated polyurethane coated backing provides greater seam strength and durability
- Not water soluble
- Heat and frost resistant
- UV stabilized
- No harmful environmental effects
- Non-flammable, ant-acid yarn resistant to chemical attack
- Type - Monofilament PE with Thatch
- Composition/Structure - Polyethylene
- Denier - 9,000/5,000
- Colors - Field Green/ Olive Green
- Recommended Maintenance - Rinse and groom as needed to limit matting
- Drainage Rate - 28 inches of rain per hour per square yard
- Dimension - 96 x 36 x 1.75 in.
- Item Weight - 15 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cable-Drive Contro (946-04519B)
- ZORO APPROVED SUPPLIER Jandy Industries CS 100 Replacement Pool Filter Compatible Cartridge PJANCS100/C-8410/FC-0821 (WP.JAN0821)
- MTD Handle-Middle (749-04812)
- AFTERMARKET 880013 One Ignition Starter Keys For Heavy Equipment Fits Honda Generator (ELI80-0120)
- SGW EVERLAST SGW Everlast EVERFES6515X1 Everglade Fescue 12 x 180 x 1.75 in. Artificial Turf (EVERFES6515X1)
- SGW EVERLAST SGW Everlast EVPET603X8 Pet Turf 96 x 36 x 1.00 in. Artificial Turf (EVPET603X8)
- SGW EVERLAST SGW Everlast EVERSPR653X8 Everglade Spring 96 x 36 x 1.75 in. Artificial Turf (EVERSPR653X8)
- SGW EVERLAST SGW Everlast EVPET605X10 Pet Turf 120 x 60 x 1.00 in. Artificial Turf (EVPET605X10)
- SGW EVERLAST SGW Everlast EVERFES825X10 Everglade Fescue Pro 120 x 60 x 1.88 in. Artificial Turf (EVERFES825X10)
- SGW EVERLAST SGW Everlast EVERFES6575X10 Everglade Fescue 120 x 90 x 1.75 in. Artificial Turf (EVERFES6575X10)
- FERTI-LOME Green Maker Sw Fertilizer 18-0-6 Not Reg In Wi (10748)
- Sgw Everlast Landscaping Materials