Shop All Carbide Burs
Sgspro
Carbide Bur, Tree Pointed, 1/4in, Deep Dbl
Mfr # 13385
Zoro # G0180601
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Ball Nosed Tree
- Cutter Dia. 1/2"
- Length of Cut 1 in
- Trade Number SF-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sgspro
- MFR # 13385
- Zoro # G0180601
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 1 in |
Overall Length | 2 3/4 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 1/2 in |
Head Length | 1 in |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SF-5, Primary Material Application Ferrous Metals, Non-Ferrous Metals, Head Shape Tree, Operating Speed - Maximum 28,000 RPM, System of Measurement Inch, Coating TiAlN, Head Material Carbide, Shank Material Steel
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Burr-Rx 14MM-Dia Brush, .026/120CG Crimped Fill, 1" Brush Len, 3-1/2" (22610)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, Medium, PK50 (77696007760)
- PFERD 3x7 Welders Toothbrush - Brass Wire, Polypro Block (85061)
- MIRKA Backup Pad 5" Grip (105G)
- SGSPRO Carbide Bur, Tree Pointed, 3/8in, Double (13903)
- SGSPRO Carbide Bur, Cyl End, 3/8in, Double (10928)
- SGSPRO Carbide Bur, Tree, 1/4in, Shank 1/8in (13728)
- SGSPRO Carbide Bur, 1/4 dia., 1/4" Shank, SL1 (15178)
- SGSPRO Carbide Bur, 1/2" dia., 1/4" Shank, SM5 (15603)
- SGSPRO Carbide Bur, Cone, 1/4in, Length Cut 3/4in (15528)
- CHAMPION CUTTING TOOL Cylinder Radius End Carbide Bur, Surface Milling/Contour, 1in Cut Dia, 1in LOC, Double Cut TiN Coat (CHA SC9)
- Sgspro Carbide Burs