Shop All Carbide Burs
Sgspro
Carbide Bur, Tree, 3/4in., Double Cut
Mfr # 13378
Zoro # G0180610
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Ball Nosed Tree
- Cutter Dia. 1/2"
- Length of Cut 1 in
- Trade Number SF-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sgspro
- MFR # 13378
- Zoro # G0180610
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 1 in |
Overall Length | 2 3/4 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 1/2 in |
Head Length | 1 in |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SF-5, Primary Material Application Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium, Head Shape Tree, Operating Speed - Maximum 16,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4-1/2" Tiger X Flap Disc, Conical (TY29), 40Z, 5/8"-11 UNC (51205)
- OSBORN Crimped Wire End Brush, 3/4", 0003006100 (0003006100)
- MIRKA Q.Silver 6" Grip 15H P150 (2B-611-150)
- HHIP SD-1 Ball Shape Double-Cut Carbide Burrs (3000-0121)
- SGSPRO Carbide Bur Set, Double Cut (18260)
- SGSPRO Carbide Bur, Ball, 1/8in, Shank 1/4in (12728)
- SGSPRO Carbide Bur, Ball, 1/4in., Double Cut (12453)
- SGSPRO Carbide Bur, Tree Pointed, 3/8in, Double (13903)
- SGSPRO Carbide Bur Set, Steel Cut, 5 pcs., 1/4 in. (19380)
- SGSPRO Carbide Bur Set, 16 pcs., 1/4" Shank, #16 (18217)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/2, 1/4 Shank (310-002202)
- Sgspro Carbide Burs