Shop All Carbide Burs
Sgspro
Carbide Bur, Tree, 1/4in, Shank 1/8in
Mfr # 13728
Zoro # G2619690
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Ball Nosed Tree
- Cutter Dia. 1/4"
- Length of Cut 1/2 in
- Trade Number SF-51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sgspro
- MFR # 13728
- Zoro # G2619690
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 1/2 in |
Overall Length | 2 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Head Dia. | 1/4 in |
Head Length | 1/2 in |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/4 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SF-51, Primary Material Application Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium, Head Shape Tree, Operating Speed - Maximum 32,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Precision Surf-Cond Disc, 2in Dia, TR, PK25 (PN-DR)
- EEZER 5in Standard Duty, Epoxy Fiberglass Backing Plate, .040in Thick, Formed 2 Degrees, 7/8in Center Hole (4405)
- PFERD 2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 180 Grit (47221)
- SCOTCH-BRITE Radial Bristle Disc, 3'' dia., Arbor Hole (RB-ZB)
- SGSPRO Carbide Bur Set, Double Cut, 40 pcs., 1/4in (18264)
- SGSPRO Carbide Bur, Double Cut, 3/4in Cut L, SC3 (19364)
- SGSPRO Carbide Bur Set, 5 pcs., 1/4 in. (18230)
- SGSPRO Carbide Bur, 1/4" dia., 1/4" Shank, SG1 (13853)
- SGSPRO Carbide Bur, Cone, 1/4in, Length Cut 3/4in (15528)
- SGSPRO Carbide Bur, Cyl End Radius, 3/16in, Double (12353)
- KODIAK CUTTING TOOLS SA-41L2 Type SA Carbide Bur Long Cylindrical (5560761)
- Sgspro Carbide Burs