Shop All Carbide Burs
Sgspro
Carbide Bur, Tree, 1/4in, Shank 1/4in
Mfr # 13303
Zoro # G2619709
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Ball Nosed Tree
- Cutter Dia. 1/4"
- Length of Cut 5/8 in
- Trade Number SF-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sgspro
- MFR # 13303
- Zoro # G2619709
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 5/8 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 1/4 in |
Head Length | 5/8 in |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SF-1, Primary Material Application Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium, Head Shape Tree, Operating Speed - Maximum 32,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cloth Belt 341D, 3inx24 in 40 X-weight, 25/pk (7000118848)
- MARCO 16" Abrasive Blasting Pot Screen (1003102)
- FLEX-HONE TOOL BC218240BC FLEX-HONE, 2.125" (54mm) bore, 8" OAL, 240 Grit, Boron Carbide (BC) (BC218240BC)
- 3M Green Bristl Disc 50 4Bx/Cs, 1" (MMM7530)
- SGSPRO Carbide Bur, Tree, 3/4in., Double Cut (13378)
- SGSPRO Carbide Bur Set, Double Cut, 40 pcs., 1/4in (18264)
- SGSPRO Carbide Bur, Cyl End, 1/4in, Length Cut 1in (10878)
- SGSPRO Carbide Bur Set, Double Cut, 10 pcs., 1/8in (18263)
- SGSPRO Carbide Bur, Cyl End, 1/8in, Double (11503)
- SGSPRO Carbide Bur, 1/4 dia., 1/4" Shank, SL1 (15178)
- OSG Carbide Bur, Cylinder, 3/8 in. (881-3750)
- Sgspro Carbide Burs