Shop All Carbide Burs
Sgspro
Carbide Bur, Taper, 1/4in., Single Cut
Mfr # 15175
Zoro # G1926121
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Taper
- Cutter Dia. 1/4"
- Length of Cut 5/8 in
- Trade Number SL-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sgspro
- MFR # 15175
- Zoro # G1926121
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 5/8 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Head Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Head Length | 5/8 in |
Description
Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 5/8 in, Included Angle 14 Degrees , Overall Length 2 in, Trade Number SL-1, Primary Material Application Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium, Head Shape Cone, Operating Speed - Maximum 32,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Head Material Carbide, Shank Material Carbide
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Paper Disc Roll, 6in.dia., P220, PK4 (7000119556)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 80 Grit T29 Zirconia High Density Flap Disc (F-4530809H)
- MASTERCUT TOOL 09800 3/8x3/4x1/4x2-1/2 Radius Tree Doublecut (SF-3DC)
- MASTERCUT TOOL 17001 1/2x7/8x1/4x2-49/64 28° Included Pointed Cone Singlecut (SM-5SC)
- SGSPRO Carbide Bur, Tree, 3/4in., Double Cut (13378)
- SGSPRO Carbide Bur, Cyl End, 1/2in, Double (11028)
- SGSPRO Carbide Bur Set, Double Cut, 5 pcs., 1/4in. (18262)
- SGSPRO Carbide Bur, 1/4" dia., 1/4" Shank, SB1 (10853)
- SGSPRO Carbide Bur Set, Double Cut, 6 pcs. (18240)
- SGSPRO Carbide Bur, Cyl End Radius, 1/2in, Double (11878)
- PFERD Carbide Bur - Tree Shape (Pointed), DIA Cut - 5/8" x 1" x 1/4" Shank - SG-6 (24833)
- Sgspro Carbide Burs