Shop All Carbide Burs
Sgspro
Carbide Bur, Taper, 1/2in., Double Cut
Mfr # 15253
Zoro # G0180778
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Taper
- Cutter Dia. 1/2"
- Length of Cut 1-1/8 in
- Trade Number SL-4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sgspro
- MFR # 15253
- Zoro # G0180778
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 1-1/8 in |
Overall Length | 3 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 1/2 in |
Head Length | 1 1/8 in |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 1/8 in, Included Angle 14 Degrees , Overall Length 3 in, Trade Number SL-4, Primary Material Application Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium, Head Shape Cone, Operating Speed - Maximum 16,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Head Material Carbide, Shank Material Steel
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Blending Disc, AlO, 3in, 320 Grit, TR (66261009192)
- MARCO Jr./Sr. Spindle Packing (10LC32)
- 3M 3M 81470 Finesse-It Natural Buffing Pad - 3", Each (7000000579)
- MARCO Blastmaster® 151 Electric Remote Control Switch (1015100)
- SGSPRO Carbide Bur Set, Double Cut, 6 pcs. (18240)
- SGSPRO Carbide Bur, Cyl End Radius, 5/16in, Double (11753)
- SGSPRO Carbide Bur, Cyl End, 1/2in, Double (11028)
- SGSPRO Carbide Bur Set, 5 pcs., 1/4 in. (18230)
- SGSPRO Carbide Bur Set, Double Cut (18260)
- SGSPRO Carbide Bur, 3/8" dia., SF3 (13328)
- M.A. FORD Bur, Carbide, 10 Flute, 1/4" Shank dia. (42500027)
- Sgspro Carbide Burs