Shop All Carbide Burs
Sgspro
Carbide Bur, Single Cut, 1in Cut L, SF5
Mfr # 19176
Zoro # G4444627
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Inox Cut
- Shape Ball Nosed Tree
- Cutter Dia. 1/2"
- Length of Cut 1 in
- Trade Number SF-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sgspro
- MFR # 19176
- Zoro # G4444627
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 1 in |
Overall Length | 2 3/4 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 1/2 in |
Head Length | 1 in |
Description
Carbide Bur, End Type Radius, Cut Type Inox, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SF-5, Primary Material Application Stainless Steel, Titanium, Head Shape Tree, Operating Speed - Maximum 16,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Air Grinder, Head Material Carbide, Shank Material Steel
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 5" x 7/8" 60 Grit T27 Zirconia Standard Flap Disc (F-5050607)
- WEILER 4-1/2" Tiger Paw Density Flap Disc, Flat (TY27), 40Z, 5/8"-11 UNC (51165)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 120 Grit, Medium, Ceramic, Blaze R980P, Orange (66261052520)
- WEILER 4-1/2" Big Cat Abrasive Flap Disc, Flat (TY27), 40Z, 5/8"-11 UNC (50808)
- SGSPRO Carbide Bur Set, Double Cut, 10 pcs., 1/4in (18225)
- SGSPRO Carbide Bur, Cone, 1/4in, Length Cut 3/4in (15528)
- SGSPRO Carbide Bur, Ball, 1/8in, Shank 1/4in (12728)
- SGSPRO Carbide Bur, Cyl End, 3/8in, Double (10928)
- SGSPRO Carbide Bur, 1/4" dia., 1/4" Shank, SB1 (10853)
- SGSPRO Carbide Bur, Double Cut, 7/8in Cut L, SE5 (19379)
- WIDIA Carbide Bur, Round Nose Tree, 3/8, dbl Cut (M41385)
- Sgspro Carbide Burs