Shop All Carbide Burs
Sgspro
Carbide Bur Set, Steel Cut, 5 pcs., 1/4 in.
Mfr # 19380
Zoro # G4444240
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 1 in, 1 1/8 in
- Trade Number SB-5, SC-5, SF-5, SG-5, SL-4
- Overall Length 2 3/4 in, 3 in
- Shank Size (In.) 1/4"
- Max. RPM 35,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sgspro
- MFR # 19380
- Zoro # G4444240
- Country of Origin United States
- Category Carbide Burs
Dimensions
Length of Cut | 1 in, 1 1/8 in |
Overall Length | 2 3/4 in, 3 in |
Shank Size (In.) | 1/4" |
Largest Head Dia. | 1/2 in |
Smallest Head Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Head Dia. | 1/2 in |
Head Diameter - Minimum | 1/2 in |
Head Length | 1 in, 1 1/8 in |
Head Diameter - Maximum | 1/2 in |
Description
Carbide Bur Set, Cut Type Steel, Head Shape Ball, Cone, Cylinder, Round Nose Tree, Tree, Head Diameter - Maximum 1/2 in, Head Diameter - Minimum 1/2 in, Number of Pieces 5, Primary Material Application Cast Iron, Steel, Trade Number SB-5, SC-5, SF-5, SG-5, SL-4, End Type Pointed, Radius, System of Measurement Inch, Metric, Head Dia. 1/2 in, Coating Bright (Uncoated), Head Length 1 in, 1 1/8 in, Head Material Carbide, Includes SB-5, SC-5, SF-5, SG-5, SL-4, Operating Speed - Maximum 35,000 RPM
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Double Spiral Brush, Power, 0.5"dia. (91094)
- NORTON ABRASIVES Single Grit Sharpening Stone, Ark, UF (61463687045)
- FLEX-HONE TOOL BC118800AO FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 800 Grit, Aluminum Oxide (AO) (BC118800AO)
- PFERD Round Wire Flue Brush - Double Spiral, 2-1/2" Flue Size (89656)
- SGSPRO Carbide Bur Set, Omega Cut, 5 pcs., 1/4 in. (18265)
- SGSPRO Carbide Bur, Cyl End, 1/4in, Length Cut 1in (10878)
- SGSPRO Carbide Bur Set, 16 pcs., 1/4" Shank, #16 (18217)
- SGSPRO Carbide Bur, Cyl End Rad, 1/8in, OL 1-1/2in (12278)
- SGSPRO Carbide Bur, Cyl With Radius, 1/8in, Double (10155)
- SGSPRO Carbide Bur Set, Double Cut (18260)
- PFERD Carbide Bur - Tree Shape, INOX Cut - 3/8" x 3/4" x 1/4" Shank - SF-3 (24707)
- Sgspro Carbide Burs