Shop All Carbide Burs
Sgspro
Carbide Bur Set, Omega Cut, 5 pcs., 1/4 in.
Mfr # 18265
Zoro # G4444189
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 1 in, 1 1/8 in
- Trade Number SB-5, SC-5, SF-5, SG-5, SL-4
- Overall Length 2 3/4 in, 3 in
- Number of Pieces 5
- Shank Size (In.) 1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sgspro
- MFR # 18265
- Zoro # G4444189
- Country of Origin United States
- Category Carbide Burs
Dimensions
Length of Cut | 1 in, 1 1/8 in |
Overall Length | 2 3/4 in, 3 in |
Shank Size (In.) | 1/4 |
Largest Head Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Head Dia. | 1/2 in |
Smallest Head Dia. | 1/2 in |
Head Diameter - Minimum | 1/2 in |
Head Diameter - Maximum | 1/2 in |
Head Length | 1 in, 1 1/8 in |
Description
Carbide Bur Set, Cut Type Double, Head Shape Cone, Cylinder, Tree, Head Diameter - Maximum 1/2 in, Head Diameter - Minimum 1/2 in, Number of Pieces 5, Primary Material Application Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium, Trade Number SB-5, SC-5, SF-5, SG-5, SL-4, End Type Cut, Pointed, Radius, System of Measurement Inch, Metric, Head Dia. 1/2 in, Coating Bright (Uncoated), Head Length 1 in, 1 1/8 in, Head Material Carbide, Includes SB-5, SC-5, SF-5, SG-5, SL-4
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Conditioning Disc, AlO, 3in, Med, TSM (7000120993)
- 3M Cloth Sheet, 11" L x 9" W, P180 Grit, PK50 (7000000356)
- ZORO SELECT Carbide Bur, Tree, 1/8 In, 1/8 Shank (310-006250)
- FLEX-HONE TOOL GBD41432 FLEX-HONE, 4.250" (108mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GBD41432)
- SGSPRO Carbide Bur Set, Steel Cut, 5 pcs., 1/4 in. (19380)
- SGSPRO Carbide Bur, Taper, 3/8in., Shank 1/4in (15228)
- SGSPRO Carbide Bur, 3/8" dia., 1/4" Shank, SL3Nf (19070)
- SGSPRO Carbide Bur, Cyl End, 1/8in, Double (11503)
- SGSPRO Carbide Bur, Invert, 1/2in, O. L. 3-1/4in (15867)
- SGSPRO Carbide Bur, Cyl End Radius, 1/2in, Double (11878)
- WALTER SURFACE TECHNOLOGIES Carbide Burr 10-Piece Kit Dc (01V996)
- Sgspro Carbide Burs