Shop All Carbide Burs
Sgspro
Carbide Bur Set, Inox Cut, 5 pcs., 1/4 in.
Mfr # 19187
Zoro # G4444539
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 1 in, 1 1/8 in
- Trade Number SA-5, SC-5, SF-5, SG-5, SL-4
- Overall Length 2 3/4 in, 3 in
- Tool Material Tungsten Carbide
- Shank Size (In.) 1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sgspro
- MFR # 19187
- Zoro # G4444539
- Country of Origin United States
- Category Carbide Burs
Dimensions
Length of Cut | 1 in, 1 1/8 in |
Overall Length | 2 3/4 in, 3 in |
Shank Size (In.) | 1/4 |
Shank Dia. | 1/4 in |
Smallest Head Dia. | 1/2 in |
Largest Head Dia. | 1/2 in |
Head Dia. | 1/2 in |
Head Diameter - Maximum | 1/2 in |
Head Diameter - Minimum | 1/2 in |
Head Length | 1 in, 1 1/8 in |
Description
Carbide Bur Set, Cut Type Inox, Head Shape Ball, Cone, Cylinder, Round Nose Tree, Tree, Head Diameter - Maximum 1/2 in, Head Diameter - Minimum 1/2 in, Number of Pieces 5, Primary Material Application Stainless Steel, Titanium, Trade Number SA-5, SC-5, SF-5, SG-5, SL-4, End Type Flat, Pointed, Radius, System of Measurement Inch, Metric, Head Dia. 1/2 in, Coating Bright (Uncoated), Head Length 1 in, 1 1/8 in, Head Material Carbide, Includes SA-5, SC-5, SF-5, SG-5, SL-4
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 12 in L, 80 Grit, Medium, Ceramic, 984F, Maroon (60440268351)
- MIRKA Mesh Grip, Disc, 6", P400 Grit, PK50 (AE24105041)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 60 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728957)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Z3, XL, 60G (42364)
- SGSPRO Carbide Bur Set, Double Cut, 40 pcs., 1/4in (18264)
- SGSPRO Carbide Bur Set, Double Cut (18260)
- SGSPRO Carbide Bur, Cyl, 1/4in, Length Cut 5/8in (10003)
- SGSPRO Carbide Bur, Cyl End Radius, 3/8in, Double (11778)
- SGSPRO Carbide Bur Set, Double Cut, 10 pcs., 1/4in (18225)
- SGSPRO Carbide Bur, 3/8" dia., 1/4" Shank, SM4 (15578)
- DRILLCO SG-5, SOLID CARBIDE BUR DOUBLE CUT -7000G (7G132BDC)
- Sgspro Carbide Burs