Shop All Carbide Burs
Sgspro
Carbide Bur Set, Double Cut, 5 pcs., 1/4in.
Mfr # 18262
Zoro # G4444216
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 7/16 in, 7/8 in, 1 in
- Trade Number SB-5, SC-5, SD-5, SF-5, SM-5
- Overall Length 2 1/8 in, 2 3/4 in
- Type Double Cut
- Tool Material Tungsten Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sgspro
- MFR # 18262
- Zoro # G4444216
- Country of Origin United States
- Category Carbide Burs
Dimensions
Length of Cut | 7/16 in, 7/8 in, 1 in |
Overall Length | 2 1/8 in, 2 3/4 in |
Shank Size (In.) | 1/4 |
Head Dia. | 1/2 in |
Largest Head Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Smallest Head Dia. | 1/2 in |
Head Length | 7/16 in, 7/8 in, 1 in |
Head Diameter - Minimum | 1/2 in |
Head Diameter - Maximum | 1/2 in |
Description
Carbide Bur Set, Cut Type Double, Head Shape Ball, Cone, Cylinder, Round Nose Tree, Tree, Head Diameter - Maximum 1/2 in, Head Diameter - Minimum 1/2 in, Number of Pieces 5, Primary Material Application Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium, Trade Number SB-5, SC-5, SD-5, SF-5, SM-5, End Type Pointed, Radius, System of Measurement Inch, Metric, Head Dia. 1/2 in, Coating Bright (Uncoated), Head Length 7/16 in, 7/8 in, 1 in, Head Material Carbide
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 36 Grit, Extra Coarse, Ceramic, Predator, Yellow (71-020072002)
- NORTON ABRASIVES Sanding Belt, 2 in W, 48 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Rapid Prep, Brown (66261006504)
- PFERD 4-1/2" Temp.-Resistant Fiber Disc Backing Pad - 5/8-11 Nut - Flexible Density (69480)
- 3M CUBITRON Sanding Belt, Coated, 6 in W, 48 in L, 80 Grit, Not Applicable, Ceramic, 984F, Maroon (7000119523)
- SGSPRO Carbide Bur, Cylinder, 15/16in., Double Cut (10628)
- SGSPRO Carbide Bur, Ball, 1/8in, Shank 1/4in (12728)
- SGSPRO Carbide Bur, Cone, 1/4in, Length Cut 1/2in (15503)
- SGSPRO Carbide Bur, Cyl End, 1/2in, Double (11028)
- SGSPRO Carbide Bur, Taper, 1/4in., Single Cut (15175)
- SGSPRO Carbide Bur, 1/4 dia., 1/4" Shank, SL1 (15178)
- MELIN TOOL CO Carbide Bur, 3/8", 14 deg., Includd Cone Dc (SL-3DC)
- Sgspro Carbide Burs