Shop All Carbide Burs
Sgspro
Carbide Bur Set, Double Cut, 40 pcs., 1/4in
Mfr # 18264
Zoro # G4444198
product price: $800.99
/ea
Free Shipping & Returns
$800.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 5/8 in, 3/4 in, 7/8 in, 1 in, 1 1/16 in, 1 1/8 in, 1 5/8 in
- Trade Number SB-1, SB-2, SB-3, SB-5, SC-1, SC-2, SC-3, SC-5, SF-1, SF-2, SF-3, SF-5, SG-1, SG-2, SG-3, SG-5, SL-1, SL-2, SL-3, SL-4
- Overall Length 2 in, 2 1/2 in, 2 3/4 in, 3 in
- Number of Pieces 40
- Tool Material Tungsten Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sgspro
- MFR # 18264
- Zoro # G4444198
- Country of Origin United States
- Category Carbide Burs
Dimensions
Length of Cut | 5/8 in, 3/4 in, 7/8 in, 1 in, 1 1/16 in, 1 1/8 in, 1 5/8 in |
Overall Length | 2 in, 2 1/2 in, 2 3/4 in, 3 in |
Shank Size (In.) | 1/4 |
Largest Head Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Smallest Head Dia. | 1/4 in |
Head Dia. | 1/4 in, 5/16 in, 3/8 in, 1/2 in |
Head Length | 5/8 in, 3/4 in, 7/8 in, 1 in, 1 1/16 in, 1 1/8 in, 1 5/8 in |
Head Diameter - Minimum | 1/4 in |
Head Diameter - Maximum | 1/2 in |
Description
Carbide Bur Set, Cut Type Double, Head Shape Ball, Cone, Cylinder, Round Nose Tree, Tree, Head Diameter - Maximum 1/2 in, Head Diameter - Minimum 1/4 in, Number of Pieces 40, Primary Material Application Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium, Trade Number SB-1, SB-2, SB-3, SB-5, SC-1, SC-2, SC-3, SC-5, SF-1, SF-2, SF-3, SF-5, SG-1, SG-2, SG-3, SG-5, SL-1, SL-2, SL-3, SL-4, End Type Pointed, Radius, System of Measurement Inch, Metric
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM 5" x 7/8" Coated Fiber Disc 80 Grit PK50 (85131)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1-1/2x5, CA, 46G, Blue (66253202842)
- OSG Carbide Bur, Egg, 1/4 in. (815-0008)
- ALLSOURCE Viewing Window Underlay, PK5 (41915)
- SGSPRO Carbide Bur, Taper, 1/2in., Double Cut (15253)
- SGSPRO Carbide Bur, 1/4" dia., 1/4" Shank, SG1 (13853)
- SGSPRO Carbide Bur, Cyl End Radius, 5/8in, DeepDbl (10276)
- SGSPRO Carbide Bur Set, Double Cut, 6 pcs. (18240)
- SGSPRO Carbide Bur, Cyl End, 3/8in, Double (10928)
- SGSPRO Carbide Bur Set, 16 pcs., 1/4" Shank, #16 (18217)
- PFERD Carbide Bur - Cylind. (Radius End), DBL Cut - 3/32" x 1/2" x 1/8" Shank - SC-41 (23182)
- Sgspro Carbide Burs