Shop All Carbide Burs
Sgspro
Carbide Bur Set, Double Cut
Mfr # 18260
Zoro # G4444231
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length of Cut 3/4 in, 1 in, 1 1/8 in
- Trade Number SB-3, SC-5, SF-5, SG-3, SL-4
- Overall Length 2 1/2 in, 2 3/4 in, 3 in
- Type Double Cut
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sgspro
- MFR # 18260
- Zoro # G4444231
- Country of Origin United States
- Category Carbide Burs
Dimensions
Length of Cut | 3/4 in, 1 in, 1 1/8 in |
Overall Length | 2 1/2 in, 2 3/4 in, 3 in |
Shank Size (In.) | 1/4 |
Shank Dia. | 1/4 in |
Head Dia. | 3/8 in, 1/2 in |
Smallest Head Dia. | 3/8 in |
Largest Head Dia. | 1/2 in |
Head Length | 3/4 in, 1 in, 1 1/8 in |
Head Diameter - Minimum | 3/8 in |
Head Diameter - Maximum | 1/2 in |
Description
Carbide Bur Set, Cut Type Double, Head Shape Ball, Cone, Cylinder, Round Nose Tree, Tree, Head Diameter - Maximum 1/2 in, Head Diameter - Minimum 3/8 in, Number of Pieces 5, Primary Material Application Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium, Trade Number SB-3, SC-5, SF-5, SG-3, SL-4, End Type Pointed, Radius, System of Measurement Inch, Metric, Head Dia. 3/8 in, 1/2 in, Coating Bright (Uncoated), Head Length 3/4 in, 1 in, 1 1/8 in, Head Material Carbide
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Carbide Burr, Double Cut Shape A Regular Length, SA-5, 1/2 (10123)
- MIRKA Sanding Belt, 3" W, 18" L, 50 Grit, Hiolit X (57-3-18-050T)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 1 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66623303915)
- UNITED ABRASIVES/SAIT United Abrasives - Sait DA-F Shop Roll 1" x 50 Yds 80 Grit Handy Roll Aluminum Oxide (80805)
- SGSPRO Carbide Bur, Cyl End, 1/4in, Length Cut 1in (10878)
- SGSPRO Carbide Bur, Cyl End Radius, 3/16in, Double (12353)
- SGSPRO Carbide Bur, Cylinder, 1/2in., Double Cut (10178)
- SGSPRO Carbide Bur, Cyl End Radius, 5/16in, Double (11753)
- SGSPRO Carbide Bur, 1/4 dia., 1/4" Shank, SL1 (15178)
- SGSPRO Carbide Bur, Cyl End Radius, 5/8in, DeepDbl (10276)
- COBRA CARBIDE Carbide Burr, Single Cut Shape L Included Angle 14°, SL-53, 3/16 (11241)
- Sgspro Carbide Burs