Shop All Carbide Burs
Sgspro
Carbide Bur Set, Double Cut, 10 pcs., 1/8in
Mfr # 18263
Zoro # G4444207
product price: $80.39
/ea
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 1/8 in, 7/32 in, 1/4 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in
- Trade Number SA-43, SB-43, SC-42, SD-42, SE-41, SF-42, SG-44, SH-41, SL-41, SM-42
- Overall Length 1 1/2 in
- Type Double Cut
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sgspro
- MFR # 18263
- Zoro # G4444207
- UPC # 840513118263
- Country of Origin United States
- Category Carbide Burs
Dimensions
Length of Cut | 1/8 in, 7/32 in, 1/4 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in |
Overall Length | 1 1/2 in |
Shank Size (In.) | 1/8 |
Smallest Head Dia. | 1/8 in |
Largest Head Dia. | 1/8 in |
Shank Dia. | 1/4 in |
Head Dia. | 1/8 in |
Head Diameter - Maximum | 1/8 in |
Head Length | 1/8 in, 7/32 in, 1/4 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in |
Head Diameter - Minimum | 1/8 in |
Description
Carbide Bur Set, Cut Type Double, Head Shape Ball, Cone, Cylinder, Round Nose Tree, Tree, Head Diameter - Maximum 1/8 in, Head Diameter - Minimum 1/8 in, Number of Pieces 10, Primary Material Application Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium, Trade Number SA-43, SB-43, SC-42, SD-42, SE-41, SF-42, SG-44, SH-41, SL-41, SM-42, End Type Flat, Pointed, Radius, System of Measurement Inch, Metric, Head Dia. 1/8 in, Coating Bright (Uncoated)
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Abrasive Cut-Off Wheel, Type 1, Ceramic (DWAFV86045)
- DYNABRADE HookandLoopDisc, 6", Vac, 120G, PK50 (91565)
- NORTON ABRASIVES 9"W x 11" L 280 Extra Fine Grit Sanding Sheet, PK50 (66261139365)
- 3M Paper Disc Roll, 5in.dia., P220, PK250 (7100010688)
- SGSPRO Carbide Bur, 3/8" dia., 1/4" Shank, SL3Nf (19070)
- SGSPRO Carbide Bur, Cyl, 1/4in, Length Cut 5/8in (10003)
- SGSPRO Carbide Bur, Cyl End Rad, 1/8in, O.L. 2in (17453)
- SGSPRO Carbide Bur, Ball, 1/4in., Double Cut (12453)
- SGSPRO Carbide Bur, Cyl End Radius, 3/16in, Double (12353)
- SGSPRO Carbide Bur, Cyl End Rad, 1/8in, OL 1-1/2in (12278)
- DRILL AMERICA 5/8"x1" Cone Pointed End Carbide Burr 1/4" Shank (DULSM6)
- Sgspro Carbide Burs