Shop All Carbide Burs
Sgspro
Carbide Bur Set, Double Cut, 10 pcs., 1/4in
Mfr # 18225
Zoro # G4444161
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 1 in, 1 1/8 in, 1 1/4 in
- Trade Number SA-5RA, SB-5RA, SC-5RA, SF-5RA, SG-5RA, SJ-5RA, SK-5RA, SL-5RA
- Overall Length 2 3/4 in, 3 in, 3 1/4 in
- Type Double Cut
- Max. RPM 28,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sgspro
- MFR # 18225
- Zoro # G4444161
- UPC # 840513118225
- Country of Origin United States
- Category Carbide Burs
Dimensions
Length of Cut | 1 in, 1 1/8 in, 1 1/4 in |
Overall Length | 2 3/4 in, 3 in, 3 1/4 in |
Shank Size (In.) | 1/4 |
Head Dia. | 1/2 in |
Largest Head Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Smallest Head Dia. | 1/2 in |
Head Diameter - Minimum | 1/2 in |
Head Diameter - Maximum | 1/2 in |
Head Length | 1 in, 1 1/8 in, 1 1/4 in |
Description
Carbide Bur Set, Cut Type Double, Single, Head Shape Cone, Cylinder, Tree, Head Diameter - Maximum 1/2 in, Head Diameter - Minimum 1/2 in, Number of Pieces 10, Primary Material Application Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium, Trade Number SA-5RA, SB-5RA, SC-5RA, SF-5RA, SG-5RA, SJ-5RA, SK-5RA, SL-5RA, End Type Cut, Flat, Pointed, Radius, System of Measurement Inch, Metric, Head Dia. 1/2 in, Coating Bright (Uncoated), Head Length 1 in, 1 1/8 in, 1 1/4 in
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728935)
- DEWALT 4" x 5/8" 60g type 27 HP flap disc (DW8302)
- ARC ABRASIVES Belt Predator 3 X 79 60, 3" W, 79" L, 60 Grit, Predator (71-030079005)
- WALTER SURFACE TECHNOLOGIES Finishing Felt Cup Disc, 5"x1/2"x5/8" (07T505)
- SGSPRO Carbide Bur, 3/8" dia., 1/4" Shank, SM4 (15578)
- SGSPRO Carbide Bur, Double Cut, 3/4in Cut L, SA3 (19352)
- SGSPRO Carbide Bur, Taper, 1/8in., Double Cut (15403)
- SGSPRO Carbide Bur, Double Cut, 7/8in Cut L, SE5 (19379)
- SGSPRO Carbide Bur, 1/4" dia., 1/4" Shank, SB1 (10853)
- SGSPRO Carbide Bur Set, Steel Cut, 5 pcs., 1/4 in. (19380)
- OSG Carbide Bur, Cylinder, 5/8 in. (801-6250-EC)
- Sgspro Carbide Burs