Shop All Carbide Burs
Sgspro
Carbide Bur, Invert, 1/2in, O. L. 3-1/4in
Mfr # 15867
Zoro # G0180236
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cone
- Cutter Dia. 1/2"
- Length of Cut 1-1/4 in
- Trade Number SM-5CO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sgspro
- MFR # 15867
- Zoro # G0180236
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 1-1/4 in |
Overall Length | 3 1/4 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 1/2 in |
Head Length | 1 1/4 in |
Description
Carbide Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 1/4 in, Included Angle 16 Degrees , Overall Length 3 1/4 in, Trade Number SM-5CO, Primary Material Application Ferrous Metals, Non-Ferrous Metals, Head Shape Cone, Inverted Cone, Operating Speed - Maximum 28,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4" double row diamond cup grinding wheel (DW4772)
- PFERD P.O.P. 4" Full Cable Mini Knot Wheel - .020 CS Wire, 5/8-11 Thread (82166P)
- SGSPRO Carbide Bur, Cyl End Radius, 1/2in, Double (11878)
- STANDARD ABRASIVES Cartridge Roll, 1/4Dia x 1-1/2L in, 80Grit (66000232307)
- SGSPRO Carbide Bur, 1/4" dia., 1/4" Shank, SB1 (10853)
- SGSPRO Carbide Bur Set, Double Cut, 10 pcs. (18235)
- SGSPRO Carbide Bur, 1/4 dia., 1/4" Shank, SL1 (15178)
- SGSPRO Carbide Bur, Tree Pointed, 3/8in, Double (13903)
- SGSPRO Carbide Bur Set, Double Cut (18260)
- SGSPRO Carbide Bur, Ball, 1/8in, Shank 1/4in (12728)
- PFERD Carbide Bur - 14° Taper, DIA Cut - 3/8" x 1-1/16" x 1/4" Shank - SL-3 (25153)
- Sgspro Carbide Burs