Shop All Carbide Burs
Sgspro
Carbide Bur, Cyl With Radius, 1/8in, Double
Mfr # 10155
Zoro # G2619587
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylinder
- Cutter Dia. 1/8"
- Length of Cut 9/16 in
- Trade Number SA-43CR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sgspro
- MFR # 10155
- Zoro # G2619587
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8" |
Length of Cut | 9/16 in |
Overall Length | 1 1/4 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Head Dia. | 1/8 in |
Head Length | 9/16 in |
Description
Carbide Bur, End Type Corner Radius, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 9/16 in, Included Angle Not Applicable, Overall Length 1 1/4 in, Trade Number SA-43CR, Primary Material Application Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 100,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Nozzle, Siphon Feed (410201)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 9 in Dia (66261156659)
- TIGER Depressed Center Cutting Wheel, Long Life Performance Line Thin, 6 in Wheel Dia, 0.045 in Wheel Thic (57045)
- WEILER Miniature Cup Brush, Crimped Wire, 9/16 (91236)
- SGSPRO Carbide Bur, Taper, 1/2in., Double Cut (15253)
- SGSPRO Carbide Bur, Tree Pointed, 3/8in, Double (13903)
- SGSPRO Carbide Bur, Cyl End, 1/4in, Length Cut 1in (10878)
- SGSPRO Carbide Bur, 3/8" dia., 1/4" Shank, SM4 (15578)
- SGSPRO Carbide Bur, Cylinder, 1in., Double Cut (10353)
- SGSPRO Carbide Bur, Cyl With Radius, 1/2in, Double (10159)
- DRILL AMERICA 3/8"x3/4" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB3)
- Sgspro Carbide Burs