Shop All Carbide Burs
Sgspro
Carbide Bur, Cyl End Radius, 1/2in, Double
Mfr # 11878
Zoro # G0180647
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylindrical Ball Nosed
- Cutter Dia. 1/2"
- Length of Cut 1 in
- Trade Number SC-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sgspro
- MFR # 11878
- Zoro # G0180647
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 1 in |
Overall Length | 2 3/4 in |
Shank Size | 1/4" |
Head Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Head Length | 1 in |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SC-5, Primary Material Application Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 16,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 800 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 1 Sheet by X1 Abrasives (X1E-CON-SAN-WDP-P0800-FSx1)
- BRUSH RESEARCH MANUFACTURING 85S625 85 Series-For Closed Holes, .625" Dia., .008SS, 1.5" Brush Part, 5" OAL, Cut For Power (85S625)
- STANDARD ABRASIVES Std Abrsvs QC TR Felt Polishing Dsc 8404 (840480)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T29, Z-PC, Reg, 40G (41732)
- SGSPRO Carbide Bur, Double Cut, 3/4in Cut L, SA3 (19352)
- SGSPRO Carbide Bur Set, Double Cut, 6 pcs. (18240)
- SGSPRO Carbide Bur, Cyl End Radius, 1/4in, Double (11703)
- SGSPRO Carbide Bur, Cyl, 1/4in, Length Cut 5/8in (10003)
- SGSPRO Carbide Bur, Cyl End Rad, 1/8in, OL 1-1/2in (12278)
- SGSPRO Carbide Bur, Cyl With Radius, 1/2in, Double (10159)
- UNITED ABRASIVES/SAIT SAIT 45002 Double Cut (Alternate Cut) Carbide Burs, Type SA5, 1/2" x 1" x 1/4", 1-Pack (45002)
- Sgspro Carbide Burs