Shop All Carbide Burs
Sgspro
Carbide Bur, Cyl End Rad, 1/8in, O.L. 2in
Mfr # 17453
Zoro # G2619611
original price:
$10.49
7% off
new price: $9.69
/ea
Sold in multiples of 2 for $19.38
$19.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylinder End Radius
- Cutter Dia. 1/8"
- Length of Cut 9/16 in
- Trade Number SC-42L2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sgspro
- MFR # 17453
- Zoro # G2619611
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8" |
Length of Cut | 9/16 in |
Overall Length | 2 in |
Shank Size | 1/8" |
Head Dia. | 1/8 in |
Shank Dia. | 1/8 in |
Head Length | 9/16 in |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 9/16 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SC-42L2, Primary Material Application Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 64,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Head Material Carbide, Shank Material Carbide
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Mesh Grip, Disc, 3", P120 Grit, PK50 (9A-203-120)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (93446)
- ARC ABRASIVES Sol Rub Drm 1/2 X 2 X 1/4 (50512)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Alu, Reg, 36G (43081)
- SGSPRO Carbide Bur, Cyl End Radius, 5/16in, Double (11753)
- SGSPRO Carbide Bur, Cyl With Radius, 1/8in, Double (10155)
- SGSPRO Carbide Bur, Double Cut, 5/8in Cut L, SC1 (19362)
- SGSPRO Carbide Bur, Cyl End Radius, 1/4in, Double (11703)
- SGSPRO Carbide Bur, Invert, 1/2in, O. L. 3-1/4in (15867)
- SGSPRO Carbide Bur Set, 5 pcs., 1/4 in. (18230)
- WIDIA Carbide Bur, Pointed Nose Tree Shape (M40430)
- Sgspro Carbide Burs