Shop All Carbide Burs
Sgspro
Carbide Bur, Cyl End, 1/2in, Double
Mfr # 11028
Zoro # G0180680
original price:
$37.10
6% off
new price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylinder End Cut
- Cutter Dia. 1/2"
- Length of Cut 1 in
- Trade Number SB-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sgspro
- MFR # 11028
- Zoro # G0180680
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 1 in |
Overall Length | 2 3/4 in |
Shank Size | 1/4" |
Head Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Head Length | 1 in |
Description
Carbide Bur, End Type Cut, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SB-5, Primary Material Application Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 16,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Wire Wheel Wire Brush, 4-1/2", 3/16" W (94043)
- CGW ABRASIVES Surf Grinding Whl, 14x2x5, AZ60-J8-V32A (34486)
- NORTON ABRASIVES Quick Change Disc, 60 Grit, PK100 (66623319003)
- NORTON CO 5" Hook & Sand 8-Hole Sanding Disc, P80-Grit, PK 25 (49223)
- SGSPRO Carbide Bur, 3/8" dia., SF3 (13328)
- SGSPRO Carbide Bur, Cyl End, 3/8in, Double (10928)
- SGSPRO Carbide Bur, Cyl End Radius, 5/16in, Double (11753)
- SGSPRO Carbide Bur, 1/2" dia., 1/4" Shank, SM5 (15603)
- SGSPRO Carbide Bur Set, Double Cut, 10 pcs. (18235)
- SGSPRO Carbide Bur Set, Double Cut, 10 pcs., 1/4in (18225)
- DRILLCO SE-41, SOLID CARBIDE BUR DOUBLE CUT -7000 (70E041DC)
- Sgspro Carbide Burs