Shop All Carbide Burs
Sgspro
Carbide Bur, Cyl, 1/4in, Length Cut 5/8in
Mfr # 10003
Zoro # G2619928
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylinder
- Cutter Dia. 1/4"
- Length of Cut 5/8 in
- Trade Number SA-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sgspro
- MFR # 10003
- Zoro # G2619928
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 5/8 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 1/4 in |
Head Length | 5/8 in |
Description
Carbide Bur, End Type Flat, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SA-1, Primary Material Application Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 32,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Head Material Carbide, Shank Material Carbide
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS CR-9-6 Standard Tapered Type Mandrel for Cartridge Roll (CR-9-6)
- WEILER 4" x .035" Tiger Zirc Type 1 Cut-Off Wheel, Z60T, 1/4" A.H. (58014)
- SCOTCH-BRITE Sanding Belt, 2 in W, 48 in L, Non-Woven, Aluminum Oxide, Very Fine, SC-BS, Blue (7000120717)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 24 Grit, 7/8 (66623399204)
- SGSPRO Carbide Bur, Cyl End Radius, 1/2in, Double (11878)
- SGSPRO Carbide Bur, Cyl End Radius, 3/16in, Double (12353)
- SGSPRO Carbide Bur, Cylinder, 1in., Double Cut (10353)
- SGSPRO Carbide Bur Set, Double Cut, 10 pcs. (18235)
- SGSPRO Carbide Bur, 1/4" dia., 1/4" Shank, SG1 (13853)
- SGSPRO Carbide Bur, Cylinder, 15/16in., Double Cut (10628)
- PFERD HICOAT Carbide Bur - Ball, ALU cut - 3/8" x 5/16" x 1/4" shank - SD-3, HC-NFE Coating (24570)
- Sgspro Carbide Burs