Shop All Carbide Burs
Sgspro
Carbide Bur, Cyl, 1/4in, Length Cut 1/2in
Mfr # 10678
Zoro # G2619876
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylinder
- Cutter Dia. 1/4"
- Length of Cut 1/2 in
- Trade Number SA-51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sgspro
- MFR # 10678
- Zoro # G2619876
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 1/2 in |
Overall Length | 2 in |
Shank Size | 1/8" |
Head Dia. | 1/4 in |
Shank Dia. | 1/8 in |
Head Length | 1/2 in |
Description
Carbide Bur, End Type Flat, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/4 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SA-51, Primary Material Application Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 32,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Head Material Carbide, Shank Material Steel
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 120 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 120 Grit, Fine, Aluminum Oxide, KK711X (20927)
- PFERD 1" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 80 Grit (47117)
- WEILER 4-1/2" Tiger DiscFlap Disc, Conical (TY29), 60Z, 5/8"-11 UNC (50519)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 8" (93114)
- SGSPRO Carbide Bur, Tree, 1/4in, Shank 1/8in (13728)
- SGSPRO Carbide Bur Set, Omega Cut, 5 pcs., 1/4 in. (18265)
- SGSPRO Carbide Bur, Cylinder, 15/16in., Double Cut (10628)
- SGSPRO Carbide Bur, Taper, 1/2in., Double Cut (15253)
- SGSPRO Carbide Bur Set, Double Cut, 5 pcs., 1/4in. (18262)
- SGSPRO Carbide Bur, Cyl End Rad, 1/8in, O.L. 2in (17453)
- COBRA CARBIDE Carbide Burr, Single Cut Shape L Included Angle 14° Reg. Lgth, SL-5, 5/8 (11287)
- Sgspro Carbide Burs