Shop All Carbide Burs
Sgspro
Carbide Bur, Cone, 1/4in, Length Cut 1/2in
Mfr # 15503
Zoro # G2619666
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cone
- Cutter Dia. 1/4"
- Length of Cut 1/2 in
- Trade Number SM-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sgspro
- MFR # 15503
- Zoro # G2619666
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 1/2 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 1/4 in |
Head Length | 1/2 in |
Description
Carbide Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 1/2 in, Included Angle 22 Degrees , Overall Length 2 in, Trade Number SM-1, Primary Material Application Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium, Head Shape Cone, Operating Speed - Maximum 32,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Head Material Carbide, Shank Material Carbide
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Sanding Belt, Surface Conditioning, Coarse, Blendex (07H502)
- PFERD Carbide Bur - Cylind. (Radius End), DIA Cut - 3/4" x 1" x 1/4" Shank - SC-7 (24483)
- WEILER CW, 3" x 1/8" x 1/4", A36TWB (56270)
- BOSCH Segment Cup Grinding Wheel, Turbo, Diamond (DC530SG)
- SGSPRO Carbide Bur, 3/8" dia., 1/4" Shank, SL3Nf (19070)
- SGSPRO Carbide Bur, Double Cut, 3/4in Cut L, SA3 (19352)
- SGSPRO Carbide Bur Set, 1/4 in. Shank, 10 pcs. (18261)
- SGSPRO Carbide Bur, Cyl End Radius, 3/8in, Double (11778)
- SGSPRO Carbide Bur, Cyl End Rad, 1/8in, O.L. 2in (17453)
- SGSPRO Carbide Bur, Tree, 3/4in., Double Cut (13378)
- PFERD Carbide Bur - Tree Shape, DBL Cut - 3/4" x 1½" x 1/4" Shank - SF-15 (24772)
- Sgspro Carbide Burs