Shop All Carbide Burs
Sgspro
Carbide Bur, Ball, 1/2in., Double Cut
Mfr # 12553
Zoro # G0406205
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Ball
- Cutter Dia. 1/2"
- Length of Cut 7/16 in
- Trade Number SD-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sgspro
- MFR # 12553
- Zoro # G0406205
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 7/16 in |
Overall Length | 2 1/8 in |
Shank Size | 1/4" |
Head Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Head Length | 7/16 in |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 7/16 in, Included Angle Not Applicable, Overall Length 2 1/8 in, Trade Number SD-5, Primary Material Application Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium, Head Shape Ball, Operating Speed - Maximum 16,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 10" Crimped Filament Nylox Wheel, .040/120SC Fill, 2" Arbor Hole (83340)
- BALDOR-RELIANCE Pair Eyeshields, GA10 (GA10)
- FULL CIRCLE Flexair Snd Sht 220G 10P (FLEXAIR 220)
- FLEX-HONE TOOL GBD40080BC FLEX-HONE, 4.000" (102mm) bore, 13.5" OAL, 80 Grit, Boron Carbide (BC) (GBD40080BC)
- SGSPRO Carbide Bur, 3/8" dia., 1/4" Shank, SM4 (15578)
- SGSPRO Carbide Bur, 1/4" dia., 1/4" Shank, SG1 (13853)
- SGSPRO Carbide Bur, Single Cut, 1in Cut L, SF5 (19176)
- SGSPRO Carbide Bur, Taper, 1/2in., Double Cut (15253)
- SGSPRO Carbide Bur, Cyl End Radius, 5/8in, DeepDbl (10276)
- SGSPRO Carbide Bur, Tree, 3/4in., Double Cut (13378)
- KODIAK CUTTING TOOLS SC-53 Type SC Carbide Bur Cylindrical Ball Nose Single Cut (5423341)
- Sgspro Carbide Burs