Shop All Center Drills
Sgs Tool
Double End Countersink, 3/64in. dia., RH
Mfr # 57007
Zoro # G2540076
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Radius
- Material - Machining Carbide
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sgs Tool
- MFR # 57007
- Zoro # G2540076
- Country of Origin United States
- Category Center Drills
Dimensions
Overall Length | 1 1/2 in |
Body Dia. | 1/8 in |
Drill Point Dia. | 3/64 in |
Size- Decimal | #2 (0.2210) |
Point Dia. | 3/64" |
Size - Decimal | #2 - 0.2010 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Radius |
Material - Machining | Carbide |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | Carbide |
Finish | Bright (Uncoated) |
End Type- Holemaking | Double End |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Flute Type | Straight |
Description
Center Drill, Radius, Carbide, 60 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Feeler Gauge Set, 25 Blade Extra Long, A31 (CTAA311)
- RIDGID Screw, Asm Clamp (41515)
- PROFESSIONAL PLASTICS Cal Missle 1.500 - Duct Projectile, Item# 2110-015 [Each] (FABMISSLE2110-015-PC)
- FOWLER 12" Twin Beam Dial Height Gage (521742120)
- CLEVELAND Combined Drill/Countersink, #15 Size, Bell (C46276)
- MICRO 100 Combo Drill/Countersink (DCM-010)
- KEO Drill/Countersink Bit, 60 Deg, #2, HSS, BRGT (10200)
- MICRO 100 Combo Drill/Countersink (QDC-00X)
- MICRO 100 Combo Drill/Countersink (QDC-01)
- M.A. FORD Carbide Center Drill, 3 (40210930)
- CLEVELAND Combined Drill/Countersink, #7 Size, Plain (C46269)
- Sgs Tool Countersinks, Center Drills & Spotting Drills