Shop All Center Drills
Sgs Tool
Double End Countersink, 1/32in. dia., RH
Mfr # 57006
Zoro # G2540207
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Radius
- Material - Machining Carbide
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sgs Tool
- MFR # 57006
- Zoro # G2540207
- Country of Origin United States
- Category Center Drills
Dimensions
Overall Length | 1 1/2 in |
Body Dia. | 1/8 in |
Drill Point Dia. | 1/32 in |
Point Dia. | 1/32" |
Size- Decimal | #2 (0.2210) |
Size - Decimal | #2 - 0.2010 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Radius |
Material - Machining | Carbide |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | Carbide |
End Type- Holemaking | Double End |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Flute Type | Straight |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Description
Center Drill, Radius, Carbide, 60 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Hous"g Assembly, 1/2 (2235QMAX-A40)
- NUPLA Axe, Fiberglass, 36 In. (6894517)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 13/16 in Size, Deep Socket, Black Phosphate (49-66-6517)
- WESTWARD Cement Trowel, 12 x 4, Steel, Wood (13A735)
- KEO Drill/Countersink Bit, 60 Deg, #6, Carbide (19605)
- LINK Ua4-U4R Type HSS Centerdrill (30-L2-201)
- LINK #6 HSS Rh 60 Deg Tin Coat Centerdrill (20-TN-097)
- HHIP 4 Piece High Speed Steel Center Drill Set #1-#4 (5000-0019)
- MICRO 100 Combo Drill/Countersink (DCM-010)
- KEO Drill/Countersink Bit, 60 Deg, #2x6 L, HSS (22060)
- KEO Drill/Countersink, Plain, 60 deg., RH, HSS (14500)
- Sgs Tool Countersinks, Center Drills & Spotting Drills