Shop All Countersinks
Sgs Tool
Countersink, 6 FL, 60 deg., 1/2 in.
Mfr # 74061
Zoro # G2544510
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 60 Degrees
- Body Dia. 1/4 in
- Shank Dia. 1/4 in
- Number of Flutes 6
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sgs Tool
- MFR # 74061
- Zoro # G2544510
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 2 7/8 in |
Shank Dia. (In.) | 1/4 |
Sizes Included | 1/8",3/16",1/4",3/8",1/2",3/4",1" |
Overall Length (In.) | 2-7/8 |
Pilot Dia. | 1/2 in |
Shank Length | 1 1/4 in |
Body Dia. (In.) | 1/4 |
Shank Length (In.) | 1-1/4 |
Description
Countersink, 60 Degrees , 1/4 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 9 Piece Satin Short Angle Open-End Wrench Set (J3300A)
- KEO Counterbore, 1/64 Clearance, Size #10, Co (55213)
- ENDEAVOR TOOLS Endeavor 20212A Gator Grip 3-Piece Socket Set (20212A)
- HUSQVARNA Wet Coring Bit, 8 In, 14 In D, 1 1/4-7 (Banner-8)
- CLEVELAND Countersink Set, 1/4", 3/4", 8" L, HSS (C00971)
- CLEVELAND Countersink, 2-3/8" L, Cobalt Steel (C94571)
- LINK 1/4" Cobalt Se .266 X 5/8 Drill 1/2 X 4 Body 1/2 X Full Shank Alu Coat (CO-AL-294)
- HHIP 1-1/4" 82 Degree 6 Flute High Speed Steel Chatterless Countersink (2001-4250)
- KEO ZErO Flute Set 82 deg 5/16" - 1" 5 pcs CO (53519)
- KEO Countersink, 1 FL, 90 Deg, 5/8, HSS, Uncoated (53589)
- MELIN TOOL CO Cobalt Countersink, 1F, 82 deg., 3/8 (HSP1-3/8-82T)
- Sgs Tool Countersinks