Shop All Countersinks
Sgs Tool
Countersink, 3 FL, 90 deg., 5/8 in.
Mfr # 74240
Zoro # G2544459
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 3/8 in
- Shank Dia. 3/8 in
- Number of Flutes 3
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sgs Tool
- MFR # 74240
- Zoro # G2544459
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/8 in |
Shank Dia. | 3/8 in |
Overall Length | 3 in |
Shank Length | 1 1/4 in |
Sizes Included | 1/8",3/16",1/4",3/8",1/2",3/4",1" |
Shank Length (In.) | 1-1/4 |
Overall Length (In.) | 3 |
Pilot Dia. | 5/8 in |
Shank Dia. (In.) | 3/8 |
Body Dia. (In.) | 3/8 |
Description
Countersink, 90 Degrees , 3/8 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .4260 HSS Straight Shank Chucking Reamer (DWRR.4260)
- VEGA Nutsetter, 3/8 Non-Mag Nutsetter x 2-9/1 (165NN616)
- BESSEY 24" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (DUO65-8)
- INSIZE Micrometer Setting Standard, 4" dia., 4" L (6311-4)
- KEO 1/2 x 82 deg Single Flute Carbide Countersink (55714)
- DRILL AMERICA 3/32"-1/4" 100 Degree Countersink (WELCSA-8)
- MELIN TOOL CO Countersink, Cobalt, 1F, 82 deg., 3/4" x (HSP1-3/4-82)
- KEO Countersink, 6 FL, 100 Deg, 3/8, Cobalt (55564)
- MELIN TOOL CO Countersink, Hss, 82 deg., 5/8" (HS3-5/8-82T)
- M.A. FORD Xt 1 X 1-3/4 X 4 -.120Cr (61075002)
- FISCH Countersink Wood Twist Drill Set (FSH-137047)
- Sgs Tool Countersinks, Center Drills & Spotting Drills