Shop All Countersinks
Sgs Tool
Countersink, 3 FL, 90 deg., 3/16 in.
Mfr # 74228
Zoro # G2538481
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 3/16 in
- Shank Dia. 3/16 in
- Number of Flutes 3
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sgs Tool
- MFR # 74228
- Zoro # G2538481
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/16 in |
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Pilot Dia. | 3/16 in |
Overall Length (In.) | 2 |
Sizes Included | 1/8",3/16",1/4",3/8",1/2",3/4",1" |
Shank Length (In.) | 1-1/4 |
Shank Dia. (In.) | 3/16 |
Shank Length | 1 1/4 in |
Body Dia. (In.) | 3/16 |
Description
Countersink, 90 Degrees , 3/16 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Ratchet ring Wrench Size 13/16 x 15/16 " L.235 mm (41564246)
- IDEAL Fish Tape, 3/16 In x 50 ft, Fiberglass (31-086)
- DEWALT ATOMIC 20V MAX* Brushless Cordless 1-3/4 in. Bandsaw Kit (DCS377Q1)
- KRAFT TOOL Blue Steel Pool Trowel w/a Woo, 12"x4 (CF721B)
- KODIAK CUTTING TOOLS 5/8 Carbide Countersink Three Flute 82 Deg. (5419249)
- MELIN TOOL CO Cobalt Countersink, 1F, 82 deg., 1/2 (HSP1-1/2-82T)
- MELIN TOOL CO Countersink, Hss, 120 deg., 1/2", Number of Flutes: 6 (HS6-1/2-120)
- WESTWARD Countersink, 6 FL, 82 Deg, 7/8, HSS, Even (21ML36)
- LINK 5MM HSS Se 5.10 X 12.70 Drill 11.20 X 50.79 Body 7.93 X 15.87 Shank (70-L3-381)
- SHAVIV Countersink (151-00137)
- MELIN TOOL CO Drill Point Countersink, HSS, 82 deg., 1/2" (HS4DP-1/2-82)
- Sgs Tool Countersinks