Shop All Square End Mills
Sgs Tool
Carbide End Mill, Square, 3/8in., 4 FL, RH
Mfr # 36530
Zoro # G2545676
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/8"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sgs Tool
- MFR # 36530
- Zoro # G2545676
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/8" |
Length of Cut | 7/8 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/2 in |
Neck Length | 1 5/8 in |
Milling Dia. | 3/8 in |
Neck Dia. | 3/8 in |
Description
Square End Mill, 3/8 in Milling Dia., AlTiN, Straight, Length of Cut 7/8 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tradesman Pro™ Tool Master Tool Bag Backpack, 48 Pockets, 19.5-Inch (55485)
- BONDHUS Hex End Socket Bits, Metric, 6 pcs (43646)
- ZORO SELECT Pick-up Tool w/Release, 23 1/2 In (3DYE2)
- MIRKA Pneumatic Box For De-1230 (DE-1200PB)
- SGS TOOL Carbide End Mill, Sq., 4in., 4 FL, Uncoated (30171)
- SGS TOOL Carbide End Mill, Square, 1/2in., 4 FL, RH (36597)
- ZORO SELECT End Mill, 4 Flutes, Bright (206-888881)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/4 (73359CC)
- CLEVELAND 3-Flute Carbide Square Single End High-Perf End Mill for Alum CTD CEM-AM3-ZN ZrN 1/2x1/2x1-1/4x3 (C72359)
- MICRO 100 End Mill, 3 Flute, Square, 0.0600" Cutter dia (MEF-060-750-3)
- MELIN TOOL CO End Mill, Hss, GP, Square, 12.5mm x 1-1/4, Number of Flutes: 4 (CCP-16M12.5)
- Sgs Tool Square End Mills