Shop All Square End Mills
Sgs Tool
Carbide End Mill, Square, 3/4in., 4 FL, RH
Mfr # 36596
Zoro # G2543180
product price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/4"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sgs Tool
- MFR # 36596
- Zoro # G2543180
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/4" |
Length of Cut | 3/4 in |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Neck Dia. | 1/4 in |
Milling Dia. | 1/4 in |
Neck Length | 1 3/4 in |
Description
Square End Mill, 1/4 in Milling Dia., AlTiN, Straight, Length of Cut 3/4 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in, Neck Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Fixed Blade Knife, Serrated, Drop, 4-27/32 (22-01463)
- VEGA Nutsetter, 5/16 Lobular Mag Nutsetter x (165MN516R)
- DRILL AMERICA #1-60 A-Z & 1/16-1/2 HSS Jobber Drill Bit Set 115Pc.(1/64's) (D/A115J-SET)
- GREAT NECK #4 x 8 Inch Phillips Square Shank Screwdriver (73144)
- SGS TOOL Carbide End Mill, Sq., 4in., 4 FL, Uncoated (30171)
- SGS TOOL Carbide End Mill, Sq., 5/16in., 4 FL (31433)
- OSG Square End Mill, 3/8" dia. Milling (82000821)
- MICRO 100 End Mill, 3 Flute, Square, 0.0469" (3/64) Cutter dia (MEF-047-071-3)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.0937" (3/32), Length of Cut: 1/2" (51893)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.0930" (3/32) (930893-C8)
- MICRO 100 Square End Mill, 1/4" Cut Length, nACRo (MEF-045-150)
- Sgs Tool Square End Mills