Shop All Square End Mills
Sgs Tool
Carbide End Mill, Square, 1/2in., 4 FL, RH
Mfr # 36597
Zoro # G2548108
product price: $85.79
/ea
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sgs Tool
- MFR # 36597
- Zoro # G2548108
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/2" |
Length of Cut | 1 1/4 in |
Shank Dia. | 1/2 in |
Overall Length | 3 1/4 in |
Neck Length | 2 in |
Corner Radius | 0.4 in |
Milling Dia. | 1/2 in |
Neck Dia. | 1/2 in |
Description
Corner Radius End Mill, 1/2 in Milling Dia., Carbide, AlTiN, Straight, Fractional Inch, 0.4 in, 1 1/4 in, 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Csink Set 79 Ser 82 Deg (79T000012)
- NUPLA Pike Pole, Fiberglass Handle, 8 ft. L (6895550)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B1801000A)
- GEDORE Sliding Hammer, 230mm, 200 G (1.35/1)
- SGS TOOL Carbide End Mill, Sq., 5/16in., 4 FL (31433)
- SGS TOOL Carbide End Mill, Sq., 4in., 4 FL, Uncoated (30171)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0400", Shank Dia.: 1/8" (73040-C4)
- WIDIA End Mill, 0.1250 in. Milling Dia., I4S (I4S0125T100X)
- MICRO 100 End Mill, 2 Flute, Square, 0.1875" (3/16) Cutter dia (MEF-187-750K)
- ZORO SELECT End Mill, 1/4 in.4 Flutes, TiCN (203-001132)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 7/16x13/16 (B-1614)
- Sgs Tool Square End Mills