Shop All Square End Mills
Sgs Tool
Carbide End Mill, Sq., 9/64in., 2 FL, RH
Mfr # 31515
Zoro # G2541266
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 9/64"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sgs Tool
- MFR # 31515
- Zoro # G2541266
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 9/64" |
Length of Cut | 5/16 in |
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Neck Length | 1 11/16 in |
Neck Dia. | 9/64 in |
Milling Dia. | 9/64 in |
Description
Square End Mill, 9/64 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 5/16 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. 9/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 1-7/16 Inch 6-Point Impact Socket (SID22036)
- DRILL AMERICA 11612X6 4Ths Hs Polished Drill (D/A29J-P-SET)
- PROTO 1/2 in Drive, 1-3/16" Hex SAE Socket, 6 Points (J5438H)
- VESSEL IMPACT BALL Torsion Bit PH2x30, PK25 (IBPH230P25K)
- SGS TOOL Carbide End Mill, Sq., 4in., 4 FL, Uncoated (30171)
- SGS TOOL Carbide End Mill, Square, 1/2in., 4 FL, RH (36597)
- SGS TOOL Carbide End Mill, Square, 3/8in., 4 FL, RH (36530)
- CLEVELAND 6-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C TiN 1-1/4x3/4x1-3/8x3-5/8 (C75054)
- MICRO 100 End Mill, 2 Flute, Square, 5.0 mm Cutter dia (MEFM-050-3000)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.0310" (1/32), Length of Cut: 5/32" (66731)
- MELIN TOOL CO Fine Rough End Mill, Square, HSS, 2" x 2", Shank Dia.: 1-1/4" (CFP-4064-TICN)
- Sgs Tool End Mills