Shop All Square End Mills
Sgs Tool
Carbide End Mill, Sq., 3in., 3 FL, Uncoated
Mfr # 30563
Zoro # G2545518
product price: $42.55
/ea
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sgs Tool
- MFR # 30563
- Zoro # G2545518
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/2" |
Length of Cut | 1 in |
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Corner Radius | 0.2 in |
Milling Dia. | 1/2 in |
Neck Length | 2 in |
Neck Dia. | 1/2 in |
Description
Corner Radius End Mill, 1/2 in Milling Dia., Bright (Uncoated), Straight, Fractional Inch, 0.2 in, 1 in, 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QEP RUBBER MALLET 16 OZ WHITE (61613)
- KRAFT TOOL Carpet Seam Roller (FC532)
- DREMEL Oscillating Tool Blade Set, Dremel (MM391U)
- GARANT Solid Carbide Square End Mill, 9 mm, TiAlN Coated (202725 9)
- SGS TOOL Carbide End Mill, Sq., 4in., 4 FL, Uncoated (30171)
- SGS TOOL Carbide End Mill, Sq., 5/16in., 4 FL (31433)
- MICRO 100 End Mill, 2 Flute, Square, 5.0 mm Cutter dia (MEFM-050-3000K)
- KYOCERA Square End Mill, 2-1/2" L, 1/4" Shank dia. (05304)
- CGS TOOL Ferocious 2Fl 55 Deg Long Sq 20Mmdia 90Mmloc 150Mmoal W/Zrn (M2259-S)
- MELIN TOOL CO Coarse-Rougher End Mill, Square, 1", Finish: AlTiN (CCRPM-3232-M-ALTIN)
- WIDIA End Mill, 0.5000 in. Milling Dia., I4S (I4S0500T100R)
- Sgs Tool Square End Mills